North Slope Chillers Industrial Portable Chiller, 1 Ton, 12,000 BTU's/hr Capacity

Representative image only.

North Slope Chillers Industrial Portable Chiller, 1 Ton, 12,000 BTU's/hr Capacity

North Slope Chillers | Mfr: K2L01-LT-240/1| Item: 4202522

Maintains safe temperatures for critical materials and equipment

$17,452.30CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$17,452.30CAD / Each

Buy It Together

Current Item

North Slope Chillers Industrial Portable Chiller, 1 Ton, 12,000 BTU's/hr Capacity
North Slope Chillers Industrial Portable Chiller, 1 Ton, 12,000 BTU's/hr Capacity
4202522

$17,452.30CAD / Each
+ + =
Total Price 20450.65 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Simple to operate, install, and relocate
  • Four mounted casters allow for easy mobility (not available on Frost models)
  • Brazed plate heat exchanger
  • Designed for indoor operation
  • Air-cooled, closed-loop fluid chillers
  • 12,000 BTU's/hr capacity
  • Utilizes R454a refrigerant
  • 1 year warranty

More About this Item

These portable air-cooled stand-alone industrial chillers, equipped with a continuous duty, non-ferrous piping system, easily remove heat from your materials and transfer it to the surrounding ambient air. Designed for indoor operation, the chillers feature a hermetically sealed compressor, brazed plate heat exchanger, fluid level gauge, pressure gauge, digital controller, and powder-coated steel cabinet.

The 1-ton deep freeze low temperature chiller has the capacity to cool from 10 to 45°F to keep critical materials and equipment cool even in hot conditions. Internal parts are fully insulated to ensure no internal temperature loss. Features include a 15 gal. poly tank and are rated at ambient temperatures from 40 to 100°F.

1 Year Warranty
Specifications
  • Reservoir Capacity (L)57
  • Max Temperature (° C)7.2
  • Min Temperature (° C)-12.2
  • Cooling Capacity At -10° C (watts)735
  • Cooling Capacity At 5° C (watts)1485
  • Pump TypeDisplacement
  • RefrigerantR454a
  • Max Flow Rate (L/min)15
  • Max Pump Pressure (PSI)50
  • Width (in)28 1/4
  • Height (in)39
  • Depth (in)34 1/2
  • Width (cm)71.7
  • Height (cm)99
  • Depth (cm)87.6
  • Power (VAC)230
  • Power (Hz)60
  • Power (amps)14.1
  • DescriptionIndustrial Portable Chiller, 1 Ton, 12,000 BTU's/hr Capacity
  • Warranty1 Year
Reviews
Q&A