North Slope Chillers Industrial Portable Chiller, 1/2 Ton, 6,000 BTU's/hr Capacity

Representative image only.

North Slope Chillers Industrial Portable Chiller, 1/2 Ton, 6,000 BTU's/hr Capacity

North Slope Chillers | Mfr: NSC0500110/1| Item: 4202520

Maintains safe temperatures for critical materials and equipment

$9,171.85CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$9,171.85CAD / Each

Buy It Together

Current Item

North Slope Chillers Industrial Portable Chiller, 1/2 Ton, 6,000 BTU's/hr Capacity
North Slope Chillers Industrial Portable Chiller, 1/2 Ton, 6,000 BTU's/hr Capacity
4202520

$9,171.85CAD / Each
+ + =
Total Price 12170.20 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Simple to operate, install, and relocate
  • Four mounted casters allow for easy mobility (not available on Frost models)
  • Brazed plate heat exchanger
  • Designed for indoor operation
  • Air-cooled, closed-loop fluid chillers
  • 6,000 BTU's/hr capacity
  • Utilizes R134a refrigerant
  • 1 year warranty

More About this Item

These portable air-cooled stand-alone industrial chillers, equipped with a continuous duty, non-ferrous piping system, easily remove heat from your materials and transfer it to the surrounding ambient air. Designed for indoor operation, the chillers feature a hermetically sealed compressor, brazed plate heat exchanger, fluid level gauge, pressure gauge, digital controller, and powder-coated steel cabinet.

The 1/2-ton freeze chiller provides powerful chilling for extended periods. It offer you enough flow to cool multiple containers at one time. Features include a 4 gal. poly tank, a 0 to 100 psi discharge pressure gauge, and is rated at ambient temperatures from 40 to 100°F.

1 Year Warranty
Specifications
  • Reservoir Capacity (L)15
  • Max Temperature (° C)38
  • Min Temperature (° C)1.7
  • Cooling Capacity At 5° C (watts)1110
  • Cooling Capacity At 20° C (watts)1758
  • Pump TypeDisplacement
  • RefrigerantR134a
  • Max Flow Rate (L/min)15
  • Max Pump Pressure (PSI)50
  • Width (in)22 1/2
  • Height (in)32 1/2
  • Depth (in)28 1/4
  • Width (cm)57.2
  • Height (cm)82.5
  • Depth (cm)71.7
  • Power (VAC)110
  • Power (Hz)60
  • Power (amps)16
  • DescriptionIndustrial Portable Chiller, 1/2 Ton, 6,000 BTU's/hr Capacity
  • Warranty1 Year
Reviews
Q&A