Mettler Toledo XPR304E Analytical Balance, 320 g x 0.1 mg, Internal Calibration, SmartPan Hanging Weigh Pan

Representative image only.

Mettler Toledo XPR304E Analytical Balance, 320 g x 0.1 mg, Internal Calibration, SmartPan Hanging Weigh Pan

Mettler Toledo | Mfr: 30904741| Item: 1100387

Offers fast, highly accurate weighing results

$20,141.24CAD / Each

$20,141.24CAD / Each

Buy It Together

Current Item

Mettler Toledo XPR304E Analytical Balance, 320 g x 0.1 mg, Internal Calibration, SmartPan Hanging Weigh Pan
Mettler Toledo XPR304E Analytical Balance, 320 g x 0.1 mg, Internal Calibration, SmartPan Hanging Weigh Pan
1100387

$20,141.24CAD / Each
+ + =
Total Price 63900.92 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Keypad, keypad cable, SmartPan weighing pan, drip tray, glass draft shield, brush, AC/DC adapter, and power cable.

Key Features

  • LevelControl warns when balance is not level
  • Draft shield doors open automatically with push of a button
  • Overload protection for load cell
  • User management and password protection
  • Multiple ports offer secure connectivity and data export
  • Color touch screen provides clear visibility — easy to use even with gloves on
  • StatusLight™ on terminal indicates when balance is ready for weighing
  • Fully Automatic Calibration Technology (FACT) performs internal calibrations automatically
  • SmartTrac program facilitates dosing in small increments to a target weight
  • Capacity of 320 g
  • 1 year warranty

More About this Item

Get highly accurate and fast results with the XPR Essential analytical balances. The high-performance load call and hanging weighing pan allow you to precisely weigh small samples with high accuracy, helping you reduce waste and save money. The load call and electronics are designed to withstand intensive use, providing you with years of service. The 7-inch color touch-sensitive display provides easy accessibility, can be used with gloves on, and be positioned wherever it's most convenient in the lab.

The one touch motorized doors offer effortless access to the weighing chamber making it easy to dose onto the low weighing pan. ErgoClip accessories (purchase separately) can be used to ergonomically position tare vessels. The integration with LabX software also adds a layer of automation, traceability, and data management.

The balances are also equipped with tolerance profiles to ensure weighing tasks meet defined quality requirements and regulations. In addition, the Good Weighing Practice® (GWP) Approved quality assurance function actively monitors the balance to confirm it is safe to weigh -- green light illuminates when the balance is ready to accept samples.

Conformite EuropeenneCanadian Standards Association1 Year Warranty
Specifications
  • Capacity (g)320
  • Readability (mg)0.1
  • Repeatability (mg)0.08
  • Linearity (mg)0.3
  • Calibration TypeInternal
  • OutputUSB-A, USB-B, Ethernet
  • USB InterfaceYes
  • RS-232 InterfaceOptional
  • Stabilization Time (Sec)1.5
  • Auto ShutoffYes
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Height (in)11 31/64
  • Width (in)7 43/64
  • Depth (in)17 61/64
  • Pan Length (in)2 7/8
  • Pan Width (in)3 5/64
  • Draft Shield Height (in)5 29/32
  • Draft Shield Width (in)6 19/64
  • Display Height (in)7
  • Draft Shield Depth (in)5 9/32
  • DescriptionAnalytical Balance, 320 g x 0.1 mg, Internal Calibration, SmartPan Hanging Weigh Pan
  • Warranty1 year
Reviews
Q&A