Mettler Toledo XPR3DUE Micro Balance, 3.2/1.2 g x 0.01 mg, Internal Calibration, SmartTrac Dosing Guide

Representative image only.

Mettler Toledo XPR3DUE Micro Balance, 3.2/1.2 g x 0.01 mg, Internal Calibration, SmartTrac Dosing Guide

Mettler Toledo | Mfr: 30900669| Item: 1100378

Offers fast, accurate micro weighing results

$43,759.68CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$43,759.68CAD / Each

Buy It Together

Current Item

Mettler Toledo XPR3DUE Micro Balance, 3.2/1.2 g x 0.01 mg, Internal Calibration, SmartTrac Dosing Guide
Mettler Toledo XPR3DUE Micro Balance, 3.2/1.2 g x 0.01 mg, Internal Calibration, SmartTrac Dosing Guide
1100378

$43,759.68CAD / Each
+ + + =
Total Price 63306.41 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Keypad, keypad cable, SmartPan weighing pan, drip tray, glass draft shield, brush, AC/DC adapter, and power cable.

Key Features

  • LevelControl warns when balance is not level
  • Draft shield dismantles completely for easy cleaning
  • Overload protection for load cell
  • User management and password protection
  • Multiple ports offer secure connectivity and data export
  • Color touch screen provides clear visibility — easy to use even with gloves on
  • StatusLight™ on terminal indicates when balance is ready for weighing
  • Fully Automatic Calibration Technology (FACT) performs internal calibrations automatically
  • SmartTrac program facilitates dosing in small increments to a target weight
  • Dual capacity of 1.2 g and 3.2 g
  • 1 year warranty

More About this Item

These compact, front-loading XPR Essential micro balances allow you to accurately measure micro amounts in environments with limited lab bench space or fume hoods. The SmartPan weighing pan offers great stability, ensuring fast results. The 7-inch color touch-sensitive display provides easy accessibility, can be used with gloves on, and be positioned wherever it's most convenient in the lab.

The unique design of the balances protects the load cell and electronics from dust and spills, with smooth, rounded surfaces and a drip tray for easy cleaning. The one touch wing doors offer effortless access to the weighing chamber, giving you full access and visibility into the weighing chamber. The ergonomic design makes it easier to rest your arm while dosing, reducing strain during repetitive tasks. The integration with LabX software also adds a layer of automation, traceability, and data management.

The balances are also equipped with tolerance profiles to ensure weighing tasks meet defined quality requirements and regulations. In addition, the Good Weighing Practice® (GWP) Approved quality assurance function actively monitors the balance to confirm it is safe to weigh -- green light illuminates when the balance is ready to accept samples.

Conformite EuropeenneCanadian Standards Association1 Year Warranty
Specifications
  • Capacity Dual Range1.2/3.2 g
  • Readability Dual Range0.001/0.01 mg
  • Repeatability (mg)0.001
  • Linearity (mg)0.02
  • Calibration TypeInternal
  • OutputUSB-A, USB-B, Ethernet
  • USB InterfaceYes
  • RS-232 InterfaceOptional
  • Stabilization Time (Sec)6
  • Auto ShutoffYes
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Height (in)7 23/32
  • Width (in)7 43/64
  • Depth (in)18 13/16
  • Pan Length (in)1 17/64
  • Pan Width (in)1 17/64
  • Pan Diameter (in)1 17/64
  • Draft Shield Height (in)3 5/64
  • Draft Shield Width (in)3 5/64
  • Display Height (in)7
  • Draft Shield Depth (in)5 9/32
  • DescriptionMicro Balance, 3.2/1.2 g x 0.01 mg, Internal Calibration, SmartTrac Dosing Guide
  • Warranty1 year
Reviews
Q&A