Mettler Toledo XPR2003S/A Excellence XPR Precision Legal for Trade Toploader Balance, Large , 2100g x , 0.001g , Touchscreen

Representative image only.

Mettler Toledo XPR2003S/A Excellence XPR Precision Legal for Trade Toploader Balance, Large , 2100g x , 0.001g , Touchscreen

Mettler Toledo | Mfr: 30710409| Item: 1134898

Built-in quality assurance monitoring ensures data integrity

$21,644.10CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$21,644.10CAD / Each

Buy It Together

Current Item

Mettler Toledo XPR2003S/A Excellence XPR Precision Legal for Trade Toploader Balance, Large , 2100g x , 0.001g , Touchscreen
Mettler Toledo XPR2003S/A Excellence XPR Precision Legal for Trade Toploader Balance, Large , 2100g x , 0.001g , Touchscreen
1134898

$21,644.10CAD / Each
+ + =
Total Price 21948.36 ADD 3 ITEMS TO CART
Product Description

Includes

Draft shield and AC/DC power adapter.

Key Features

  • NTEP approved legal for trade
  • StatusLight™ uses colored lights on terminal to indicate when balance is ready for weighing
  • Performs temperature-activated internal calibrations automatically at preprogrammed intervals
  • Integrated LabX® software automatically saves all data results and provides high process security
  • SmartPan™ weighing pan reduces effect of turbulence, shortening stabilization time and repeatability
  • Graphical leveling device provides warning when balance is not level
  • Overload protection safeguards weighing cell against damage
  • Built-in notepad automatically records all task parameters and results
  • 7-inch color touch screen provides clear visibility of weighing results—is glove compatible
  • Password-protected individual profiles
  • 1 year warranty

More About this Item

The XPR series balances feature the GWP approved built-in quality assurance functions which automatically monitor the balance level, routine tests, and minimum weight limit, ensuring your results are always valid and comply with the strictest regulations. State-of-the-art user interface with intelligent functions helps simplify and supports your processes at every step. |The innovative SmartPan weighing pan minimizes air currents on the weighing cell, improving stabilization time and repeatability, allowing you to get results twice as fast as standard weighing pans without the use of a draft shield. |An intuitive touch screen streamlines operations, provides quick access to menus and tasks, and allows you to set up shortcuts, and use multiple fingers to enter data. Store regularly used task methods in the method library for quick future recall. All task parameters are recorded on the results notepad where you can add your own comments. Easily transfer data to a PC, printer, or bar code reader via four USB or Ethernet ports. No more manual transcriptions. |The balances are designed with chemical-resistant materials, smooth surfaces, and rounded edges, making them easy to clean.

1 Year WarrantyConformite EuropeenneCanadian Standards Association
Specifications
  • Capacity (g)2100
  • Readability (mg)1
  • Readability (g)0.001
  • Repeatability (mg)0.6
  • Linearity (mg)1
  • Weighing Unitsg, mg, ug, ct, oz, ozt, GN, dwt, custom
  • Calibration TypeInternal
  • LanguagesEnglish | German | French |Japanese | Chinese | Spanish | Italian | Russian | Portuguese | Polish | Hungarian | Czech
  • Output4 x USB, 1 LAN
  • Stabilization Time (Sec)1.5
  • Auto ShutoffY
  • Power (VAC)100 to 240
  • Height (in)14 1/2
  • Width (in)8 27/64
  • Depth (in)16 1/8
  • Pan Length (in)5
  • Pan Width (in)5
  • Display Height (in)36 51/64
  • DescriptionExcellence Precision Legal for Trade Toploader Balance, Large , 2100g x , 0.001g , Touchscreen
  • Warranty1 Year
Reviews
Q&A