Mettler Toledo MX204 Analytical Balance, MX Series, 220g x 0.1mg with Touchscreen, Backlit Draft Shield, and FACT Internal Calibration

Representative image only.

Mettler Toledo MX204 Analytical Balance, MX Series, 220g x 0.1mg with Touchscreen, Backlit Draft Shield, and FACT Internal Calibration

Mettler Toledo | Mfr: 30665143| Item: 0262825

High-resolution MonoBloc load cell delivers accurate and reliable results

$14,402.39CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$14,402.39CAD / Each

Buy It Together

Current Item

Mettler Toledo MX204 Analytical Balance, MX Series, 220g x 0.1mg with Touchscreen, Backlit Draft Shield, and FACT Internal Calibration
Mettler Toledo MX204 Analytical Balance, MX Series, 220g x 0.1mg with Touchscreen, Backlit Draft Shield, and FACT Internal Calibration
0262825

$14,402.39CAD / Each
+ +
Mettler Toledo USB-P25 Dot Matrix Printer
2575676

$2,129.05CAD / Each
=
Total Price 16835.70 ADD 3 ITEMS TO CART
Product Description

Includes

Draft shield, protective in-use cover, and AC power adapter.

Key Features

  • 7" color TFT touchscreen display with intuitive user interface
  • Fully automatic time- and temperature-controlled internal calibration adjustment ensures accuracy
  • Unique SmartPan design leads to fast stabilization
  • Backlit draft shield for convenient handling and improved visibility
  • Flexible integration options—connect using Ethernet, USB-A, and USB-C
  • Automatic datalogging and user management for GxP guideline compliance
  • StatusLight provides added assurance that the prerequisites for valid results are met
  • Set testing schedule reminder to ensure your test results remain accurate
  • Durable high-grade chemical-resistant die-cast aluminum housing
  • 1 year warranty

More About this Item

The MX series advanced analytical balances feature MonoBloc weighing technology and FACT (fully automatic time- and temperature-controlled internal adjustment) to provide accurate, repeatable results for everyday weighing tasks. The specially designed pan allows the balance to stabilize quickly even in turbulent environments. A high-contrast display with big numbers, clear symbols, and an intuitive menu with eight built-in applications allow users to operate the balance quickly and with ease.

Connect balance to a printer or computer using Ethernet or USB connection for complete and error-free documentation to easily comply with GxP guidelines. Draft shield doors open from either side for convenient sample handling. Remove, clean, and replace all draft shield panels in just a few simple steps, without tools; drip tray ensures quick cleaning of the balance.

A robust housing made of high-quality chemical-resistant aluminum protects the sensitive sensor from environmental influences and impacts. Leveling assistant feature indicates when the balance is not level and provides onscreen help to correct it. Password protection feature restricts modification of the balance settings to authorized personnel only. Overload protection guards the weighing cell against excess weight overload ensuring long service life.

*Bluetooth adapter is required to connect a Bluetooth printer.

Conformite EuropeenneCanadian Standards Association1 Year Warranty
Specifications
  • Capacity (g)220
  • Readability (mg)0.1
  • Repeatability (mg)0.1
  • Linearity (mg)0.2
  • Weighing Unitsg, mg, kg, ct, lb, oz, ozt, GN, dwt, mom, msg, tlh, tls, tlt, tola, baht
  • Calibration TypeInternal
  • LanguagesEnglish, German, French, Spanish, Italian, Polish, Czech, Hungarian, Dutch, Portugese, Turkish, Korean, Chinese, Japanese
  • OutputEthernet, USB-A, USB-C, Bluetooth*
  • USB InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Power (VAC)100 to 240
  • Height (in)14
  • Width (in)8 3/4
  • Depth (in)14 15/16
  • Pan Diameter (in)3 9/16
  • Draft Shield Height (in)9 1/4
  • Draft Shield Width (in)7
  • Draft Shield Depth (in)5 11/16
  • DescriptionAnalytical Balance, 220 g x 0.1 mg
  • Warranty1 Year
Reviews
Q&A