Mettler Toledo MR6001/A Precision Toploading Balance, NTEP-Approved, MR Series, 6200g x 100mg with Touchscreen and FACT Internal Calibration

Representative image only.

Mettler Toledo MR6001/A Precision Toploading Balance, NTEP-Approved, MR Series, 6200g x 100mg with Touchscreen and FACT Internal Calibration

Mettler Toledo | Mfr: 30666240 | Item: 0262900

Delivers easy worry-free weighing with reliable results day after day

$5,849.36CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$5,849.36CAD / Each

Buy It Together

Current Item

Mettler Toledo MR6001/A Precision Toploading Balance, NTEP-Approved, MR Series, 6200g x 100mg with Touchscreen and FACT Internal Calibration
Mettler Toledo MR6001/A Precision Toploading Balance, NTEP-Approved, MR Series, 6200g x 100mg with Touchscreen and FACT Internal Calibration
0262900

$5,849.36CAD / Each
+ +
Mettler Toledo USB-P25 Dot Matrix Printer
2575676

$2,129.05CAD / Each
=
Total Price 8282.67 ADD 3 ITEMS TO CART
Product Description

Includes

Protective in-use cover and AC power adapter.

Key Features

  • NTEP-approved legal-for-trade balances meet government standards and requirements for commercial applications
  • Large color touchscreen and intuitive interface simplify operation
  • Electromagnetic Force Compensation (EMFC) weighing cell provides accurate and reliable results
  • Fully automatic time- and temperature-controlled internal calibration adjustment ensures accuracy
  • Flexible integration options—connect using Ethernet, USB-A, USB-C, and RS-232
  • Sample ID and passcode protection produce GLP documentation of results
  • Leveling assistant feature indicates when the balance is not level and offers onscreen help
  • Overload protection guards the weighing cell against excess weight overload
  • Durable high-grade chemical-resistant die-cast aluminum housing
  • IP43-rated† housing protects against dirt and liquid spills
  • 1 year warranty

More About this Item

The MR series NTEP-approved precision toploading balances are great for routine laboratory weighing. The bright 4.5” color TFT touchscreen with intuitive guidance enables you to operate quickly and efficiently, even when wearing gloves. An electromagnetic force compensation (EMFC) weighing cell with fully automated internal calibration technology (FACT) automatically adjusts the balance to compensate for a change in ambient temperature, to provide consistent reliable results.

Connect balance to a printer or computer using Ethernet, USB, or RS-232 connection for complete and error-free documentation to easily comply with GLP guidelines. Interfaces support a barcode reader, printer, PC, and other laboratory instruments for easy traceability and data handling. Nine embedded applications include essential weighing functions, statistics, and formulation. Restrict modification of the balance settings to authorized personnel only with the password protection feature.

A robust housing made of high-quality chemical-resistant aluminum protects the sensitive sensor from environmental influences and impacts. Smooth surfaces and rounded edges provide quick and easy cleaning. Built-in overload protection prolongs the life of your balance. Convenient power-saving mode minimizes energy usage and saves money.

*Bluetooth adapter is required to connect a Bluetooth printer.
†The protective covers must be installed and the caps must cover the interface connections to achieve the IP43 rating.

Conformite EuropeenneCanadian Standards Association1 Year Warranty
Specifications
  • Capacity (g)6200
  • Capacity (kg)6.2
  • Readability (mg)100
  • Readability (g)0.1
  • Repeatability (mg)80
  • Linearity (mg)60
  • Weighing Unitsg, mg, kg, ct, lb, oz, ozt, GN, dwt, mom, msg, tlh, tls, tlt, tola, baht
  • Calibration TypeInternal
  • LanguagesEnglish, German, French, Spanish, Italian, Polish, Czech, Hungarian, Dutch, Portugese, Turkish, Korean, Chinese, Japanese
  • OutputEthernet, USB-A, USB-C, RS-232, Bluetooth*
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)1
  • Power (VAC)100 to 240
  • Height (in)3 15/16
  • Width (in)8 1/4
  • Depth (in)13 13/16
  • Pan Length (in)7 1/16
  • Pan Width (in)7 1/16
  • DescriptionPrecision Toploading Balance, NTEP-Approved, 6200 g x 100 mg
  • Warranty1 Year
Reviews
Q&A