Mettler Toledo MA602P/A Portable Toploading Balance, NTEP-Approved, MA Series, 620g x 0.01g with LCD Hybrid Touchscreen and Internal Calibration

Representative image only.

Mettler Toledo MA602P/A Portable Toploading Balance, NTEP-Approved, MA Series, 620g x 0.01g with LCD Hybrid Touchscreen and Internal Calibration

Mettler Toledo | Mfr: 30697488| Item: 0262956

Designed for mobility and simple operation

$3,219.36CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,219.36CAD / Each

Buy It Together

Current Item

Mettler Toledo MA602P/A Portable Toploading Balance, NTEP-Approved, MA Series, 620g x 0.01g with LCD Hybrid Touchscreen and Internal Calibration
Mettler Toledo MA602P/A Portable Toploading Balance, NTEP-Approved, MA Series, 620g x 0.01g with LCD Hybrid Touchscreen and Internal Calibration
0262956

$3,219.36CAD / Each
+ +
Mettler Toledo USB-P25 Dot Matrix Printer
2575676

$2,129.05CAD / Each
=
Total Price 5783.06 ADD 3 ITEMS TO CART
Product Description

Includes

Protective in-use cover and AC power adapter.

Key Features

  • NTEP-approved legal-for-trade balances meet government standards and requirements for commercial applications
  • Compact design for easy transportation
  • Large, easy-to-read LCD hybrid touchscreen simplify operation
  • Battery operable for up to 15 hours—ideal for field work
  • Internal calibration ensure accuracy
  • Flexible integration options—connect using USB-A and RS-232
  • Automatically recognizes plugged in peripheral devices
  • Easily identify samples using the sample ID function
  • Front level indicator helps provide repeatable and accurate results
  • Overload protection guards the weighing cell against excess weight overload
  • High-quality materials and solid construction provide long service life
  • 1 year warranty

More About this Item

Use the MA series portable precision toploading balances in the field or your lab. These compact balances operate on batteries or VAC—easily pick up and take them to wherever you need to take measurements, plus the small footprint offers extra space for all your other equipment and samples. The large, easy-to-read LCD hybrid touchscreen provides on-screen instructions for quick and efficient operation even when wearing gloves.

The USB-A and RS-232 interfaces allow easy transfer of data to a printer, computer, or USB storage device for complete and error-free documentation. Ten built-in applications include essential weighing functions, statistics, and formulation. Perform weighing operations below the balance with the included weighing hook. Password protection feature restricts modification of the balance settings to authorized personnel only.

Rugged housing, made of high-quality and durable materials, protects the sensitive sensor from environmental influences and impacts. Smooth surfaces and rounded edges provide quick and easy cleaning. Built-in overload protection prolongs the life of your balance.

*Bluetooth adapter set is required to connect a Bluetooth printer.

Conformite EuropeenneCanadian Standards Association1 Year Warranty
Specifications
  • Capacity (g)620
  • Readability (mg)10
  • Readability (g)0.01
  • Repeatability (mg)10
  • Repeatability (g)0.01
  • Linearity (mg)20
  • Linearity (g)0.02
  • Weighing Unitsg, mg, kg, ct, lb, oz, ozt, GN, dwt, mom, msg, tlh, tls, tlt, tola, baht
  • Calibration TypeInternal
  • LanguagesEnglish, German, French, Spanish, Italian, Polish, Czech, Hungarian, Dutch, Portugese, Turkish, Korean, Chinese, Japanese
  • OutputUSB-A,RS-232, Bluetooth*
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability Indicator1.5
  • Low Battery IndicatorYes
  • Battery8 AA (not included)
  • Power (VAC)100 to 240
  • Height (in)2 15/16
  • Width (in)6 31/32
  • Depth (in)9 31/32
  • Pan Length (in)6 5/16
  • Pan Width (in)6 5/16
  • DescriptionPortable Toploading Balance, NTEP-Approved, 620 g x 0.01 g
  • Warranty1 Year
Reviews
Q&A