Mettler Toledo LA203E Precision Toploading Balance, LA Series, 220g x 1mg with LCD Display and External Calibration

Representative image only.

Mettler Toledo LA203E Precision Toploading Balance, LA Series, 220g x 1mg with LCD Display and External Calibration

Mettler Toledo | Mfr: 30853154| Item: 0262966

Quality balances offer accurate and reliable results at a low cost

$2,033.28CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,033.28CAD / Each

Buy It Together

Current Item

Mettler Toledo LA203E Precision Toploading Balance, LA Series, 220g x 1mg with LCD Display and External Calibration
Mettler Toledo LA203E Precision Toploading Balance, LA Series, 220g x 1mg with LCD Display and External Calibration
0262966

$2,033.28CAD / Each
+ +
Mettler Toledo USB-P25 Dot Matrix Printer
2575676

$2,129.05CAD / Each
+ + + =
Total Price 13866.07 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Draft shield, protective in-use cover, and AC power adapter.

Key Features

  • Electromagnetic Force Compensation (EMFC) weighing cell provides accurate and reliable results
  • Easy-to-read, bright backlit LCD
  • Connect to a printer, secondary display, or computer via the RS-232 interface
  • Make adjustments with external weights to ensure accuracy
  • Overload protection guards the weighing cell against excess weight overload
  • Durable die-cast aluminum base and ABS top housing
  • 1 year warranty

More About this Item

The LA series toploading balances provide reliable performance at a low cost. Balances are simple to use yet feature three built-in applications to perform calculations automatically, ensuring consistent processes and fewer errors. Perform weighing operations below the balance with the included weighing hook.

Rugged housing, made of high-quality and durable materials, protects the sensitive sensor from environmental influences and impacts. Setting protection feature protects balance configurations against unintended changes. Built-in overload protection prolongs the life of your balance.

*Bluetooth adapter set is required to connect a Bluetooth printer.

Conformite EuropeenneCanadian Standards Association1 Year Warranty
Specifications
  • Capacity (g)220
  • Readability (mg)1
  • Repeatability (mg)1
  • Linearity (mg)2
  • Weighing Unitsg, mg, kg, ct, lb, oz, ozt, GN, dwt, mom, msg, tlh, tls, tlt, tola, baht
  • Calibration TypeExternal
  • LanguagesEnglish, German, French, Spanish, Italian, Polish, Czech, Hungarian, Dutch, Portugese, Turkish, Korean, Chinese, Japanese
  • OutputRS-232, Bluetooth*
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)3
  • Power (VAC)100 to 240
  • Height (in)11
  • Width (in)8 1/4
  • Depth (in)12 1/8
  • Pan Diameter (in)3 15/16
  • Draft Shield Height (in)6 5/8
  • Draft Shield Width (in)7 1/16
  • Draft Shield Depth (in)8 3/4
  • DescriptionPrecision Toploading Balance, 220 g x 1 mg with Draft Shield
  • Warranty1 Year
Reviews
Q&A