Mettler Toledo HE53 (115V) Newclassic He Halogen Moisture Balance, 54G x 1mg

Representative image only.

Mettler Toledo HE53 (115V) Newclassic He Halogen Moisture Balance, 54G x 1mg

Mettler Toledo | Mfr: 30100251| Item: 1133501

Fast, precise, and reliable moisture determination

Call For Price

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Mettler Toledo HE53 (115V) Newclassic He Halogen Moisture Balance, 54G x 1mg
Mettler Toledo HE53 (115V) Newclassic He Halogen Moisture Balance, 54G x 1mg
1133501

Call For Price
+ + =
Total Price 631.35 ADD 3 ITEMS TO CART
Product Description

Includes

80 aluminum sample pans, sample holder, sample handler, specimen sample (absorbent cellulose disc), and power cable.

Key Features

  • Easy three-step process
  • Results in just a few minutes
  • Quick set-up
  • Robust design
  • RS-232 interface connects to external printer
  • 1 year warranty

More About this Item

Designed for laboratory and production applications for determining the moisture content of products to maintain quality and ensure optimum shelf-life. When testing is complete, unit cools down quickly for greater sample throughput and user safety. RS-232 interface connects analyzer to an external printer.

UL Listed.1 Year Warranty
Specifications
  • Capacity (g)54
  • Readability (mg)1
  • Readability (g)0.01
  • Repeatability (mg)1
  • Repeatability (g)0.01
  • Weighing Units% moisture, % dry, % ATRO moisture dry, g of residue
  • Calibration TypeExternal
  • OutputRS-232 / USB
  • Power (VAC)115
  • Height (in)13 9/64
  • Width (in)6 21/64
  • Depth (in)7 13/64
  • Timer (min)120
  • Heater TypeHalogen
  • DescriptionNewclassic He Halogen Moisture Balance, 54G x 1mg
  • Warranty1 Year
Reviews
Q&A