Memmert UF 260 PLUS 115 VOLT Universal Mechanical Oven, Twin Display, 9 Cuft, 115V

Representative image only.

Memmert UF 260 PLUS 115 VOLT Universal Mechanical Oven, Twin Display, 9 Cuft, 115V

Memmert | Mfr: UF 260 PLUS 115 VOLT| Item: 5220037

Precise drying and heating in research, science, industry and quality assurance.

$12,338.17CAD / Each

for an additional
$5,392.61CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$12,338.17CAD / Each

Buy It Together

Current Item

Memmert UF 260 PLUS 115 VOLT Universal Mechanical Oven, Twin Display, 9 Cuft, 115V
Memmert UF 260 PLUS 115 VOLT Universal Mechanical Oven, Twin Display, 9 Cuft, 115V
5220037

$12,338.17CAD / Each
+ + + =
Total Price 21073.90 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

USB stick with AtmoControl software (3 month trial with SingleDISPLAY models), two stainless steel shelves (1 with 52200-18, -19, -29, and -31), and a 3-ft (0.9-m) power cord with plug (NEMA 5-20P on 115 VAC models; NEMA 6-15P on 230 VAC models).

Key Features

  • Quick and intuitive operation through the unique ControlCOCKPIT
  • AtmoCONTROL software provides simple drag-and-drop programming and documentation
  • Scratch-resistant structured stainless steel exterior
  • Maintain records with 10-year internal data logger and Ethernet interface
  • 3 year warranty

More About this Item

These mechanical convection ovens are perfect for heating and drying applications in research or industrial environments. Featuring the Memmert ControlCOCKPIT for quick and intuitive control with simple touch, turn and go operation. Durable construction with a scratch-resistant structured stainless steel exterior and easy-to-clean corrosion-resistant stainless steel interior. Recessed grips make oven easy to carry and handle and stainless steel door can be changed from left to right side opening. Other features include an internal data logger with a storage capacity of 10 years and an Ethernet interface for uploading and implementing programs and for online logging.

TwinDISPLAY ovens feature all of the functions of the SingleDISPLAY plus graphical display of program sequence. Included USB port allows you to upload programs, read out protocol logs and protect oven with individual user id functions. A built in overtemperature protection system automatically switches off oven at approximately 10°C above the set temperature with audible and visual alarm. Individual min/max values can be set for the over/under temperature alarm.

3 Year WarrantyConformite Europeenne
Specifications
  • Capacity (cu ft)9
  • Capacity (Liters)256
  • Min Temperature (° F)68
  • Max Temperature (° F)572
  • Min Temperature (° C)20
  • Max Temperature (° C)300
  • Temperature Uniformity±2.2⁰C at 160⁰C
  • Temperature Control Accuracy±0.1°C up to 99°C, ±0.5⁰C above 100⁰C
  • Chamber Width (in)25 1/5
  • Chamber Height (in)31 1/2
  • Chamber Depth (in)18 1/5
  • Chamber Width (cm)64.008
  • Chamber Height (cm)80.01
  • Chamber Depth (cm)46.228
  • Exterior Width (in)32 2/5
  • Exterior Width (cm)82.296
  • Number of Shelves2
  • Number of Shelf Positions9
  • DisplayLED
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (amps)19.1
  • Power (watts)2200
  • TimerYes
  • Timer RangeAdjustable between 1 minute and 99 days, 23 hours
  • DescriptionUniversal Mechanical Oven, Twin Display, 9 Cuft, 115V
  • Warranty3 Years
Reviews
Q&A