USB stick with AtmoControl software, two stainless steel shelves, and a 3-ft (0.9-m) power cord with plug (NEMA 5-20P on 115 VAC models; NEMA 6-15P on 230 VAC models).
Key Features
Quick and intuitive operation through the unique ControlCOCKPIT
AtmoCONTROL software provides simple drag-and-drop programming and documentation
3 year warranty
More About this Item
These natural convection ovens are perfect for heating and drying applications in research or industrial environments. Featuring the Memmert ControlCOCKPIT for quick and intuative control with simple touch, turn and go operation. TwinDISPLAY gives the user control of device specific parameters and temperature monitoring and graphical display of program sequence. Versatile menu functions make setting of language, time zone, daylight savings, and choice between Celsius and Fahrenheit simple and easy. Set point "wait "function guarantees process time does not start until set temperature is reached. Included USB port allow you to upload programs, read out protocol logs, and protect oven with individual user ID functions.
A built-in overtemperature protection system automatically switches off oven at approximately 10°C above the set temperature with audible and visual alarms. Individual min/max values can be set for the over/under temperature alarm. Other features include as internal data logger with a storage capacity of 10 years and an Ethernet interface for uploading and implementing programs and for online logging.
Durable construction with a scratch-resistant structured stainless steel exterior and easy-to-clean corrosion-resistant stainless steel interior. Recessed grips make oven easy to carry and handle and stainless steel door can be changed from left to ride side opening.
Specifications
Capacity (cu ft)2.7
Capacity (Liters)74
Min Temperature (° F)68
Max Temperature (° F)572
Min Temperature (° C)20
Max Temperature (° C)300
Temperature Uniformity±2.2⁰C at 160⁰C
Temperature Control Accuracy±0.1°C up to 99°C, ±0.5⁰C above 100⁰C
Chamber Width (in)15 3/4
Chamber Height (in)22
Chamber Depth (in)13
Chamber Width (cm)40.005
Chamber Height (cm)55.88
Chamber Depth (cm)33.02
Exterior Width (in)23
Exterior Width (cm)58.42
Number of Shelves2
Number of Shelf Positions6
Power (VAC)115
Power (Hz)50/60
Power (amps)19.1
Power (watts)2200
TimerYes
Timer RangeAdjustable between 1 minute and 99 days, 23 hours