Labglass BP-1755-090 Filtration Assembly, 90mm dia, 1000 mL

Representative image only.

Labglass BP-1755-090 Filtration Assembly, 90mm dia, 1000 mL

Labglass | Mfr: BP-1755-090| Item: 3450910

Designed for HPLC, particulate, and microbiological contamination filtrations

$1,467.13CAD / Case of 1

$1,467.13CAD / Case of 1

Buy It Together

Current Item

Labglass BP-1755-090 Filtration Assembly, 90mm dia, 1000 mL
Labglass BP-1755-090 Filtration Assembly, 90mm dia, 1000 mL
3450910

$1,467.13CAD / Case of 1
+ +
Cole-Parmer Filtering Flask; 2000 mL
3450922

$158.17CAD / Each
+ + =
Total Price 2503.96 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Coarse fritted glass support base, a graduated glass funnel with 300-mL or 1000-mL capacity, an anodized aluminum clamp, and a #8 silicone stopper with 9/16" hole.

Key Features

  • Sintered glass support provides even, flat support structure for membrane filters
  • 2 year warranty

More About this Item

Available in 47-mm or 90-mm filter sizes. Order Labglass™ filtering flasks separately.

Two year warranty
Specifications
  • Diameter (mm)90
  • DescriptionFiltration Assembly, 90mm dia, 1000 mL
  • Warranty2 year
Reviews
Q&A