Labglass BP-1760-000 Filtering Flask; capacity, 1000 mL; 135mm OD x 225mm H

Representative image only.

Labglass BP-1760-000 Filtering Flask; capacity, 1000 mL; 135mm OD x 225mm H

Labglass | Mfr: BP-1760-000| Item: 3450932

Use these new Labglass™ PYREX® filtering flasks for vacuum filtration

$172.09CAD / Case of 1

$172.09CAD / Case of 1
Product Description

Key Features

  • Use these with Labglass™ funnel assemblies
  • 2 year warranty

More About this Item

Attach a 3/8" ID vacuum hose to the sidearm of the flask via the #2 hose connector. Insert a funnel into the neck of the flask through a #8 rubber stopper joint.

* Base outside diameter in mm.

Two year warranty
Specifications
  • MaterialGlass
  • Capacity (mL)1000
  • Overall Height (cm)22.5
  • Filter Size135 mm OD* x 225 mm H
  • DescriptionFiltering Flask; capacity, 1000 mL; 135mm OD x 225mm H
  • Warranty2 year
Reviews
Q&A