Cole-Parmer Filtering Flask; 2000 mL

Representative image only.

Cole-Parmer Filtering Flask; 2000 mL

Cole-Parmer | Item: 3450922

Ideal for vacuum filtration

$158.17CAD / Each

$158.17CAD / Each

Buy It Together

Current Item

Cole-Parmer Filtering Flask; 2000 mL
Cole-Parmer Filtering Flask; 2000 mL
3450922

$158.17CAD / Each
+ + +
Labglass BP-1755-000 Filtration Assembly, 47mm dia, 300 mL
3450900

$632.16CAD / Case of 1
+ + + =
Total Price 1910.04 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed of durable glass for enhanced mechanical strength
  • Designed with 168 mm outer diameter and 292 mm height
  • 1 year warranty

More About this Item

Cole-Parmer filtration flasks feature tubulation which allows for easy connection to 3/8” ID vacuum tubing. The neck finish affords an excellent fit for number 8B rubber stoppers or Cole-Parmer filtration assemblies.

Order Cole-Parmer filtration assemblies separately.

1 Year Warranty
Specifications
  • MaterialGlass
  • Capacity (mL)2000
  • Capacity (oz)64
  • Stopper Number Accepted8
  • Overall Height (cm)16.8
  • Overall Height (in)6 19/32
  • Bottom Outside Diameter (mm)292
  • Tubing Sizes Accepted (in)3/8
  • Tubing Sizes Accepted (mm)9.525
  • DescriptionFiltering Flask; 2000 mL
  • Warranty1 year
Reviews
Q&A