Labconco Protector® Airo™ Ductless Fume Hood with Solvent and Acid Sensors, 36" W with 25.3" Interior Depth, 2 Fixtures; 115V, 50/60 Hz

Representative image only.

Labconco Protector® Airo™ Ductless Fume Hood with Solvent and Acid Sensors, 36" W with 25.3" Interior Depth, 2 Fixtures; 115V, 50/60 Hz

Labconco | Mfr: 184300401| Item: 2861680

Combine Neutrodine® Unisorb technology for simultaneous capture of solvents, acids, and bases in a

$34,617.30CAD / Each

$34,617.30CAD / Each

Buy It Together

Current Item

Labconco Protector® Airo™ Ductless Fume Hood with Solvent and Acid Sensors, 36" W with 25.3" Interior Depth, 2 Fixtures; 115V, 50/60 Hz
Labconco Protector® Airo™ Ductless Fume Hood with Solvent and Acid Sensors, 36" W with 25.3" Interior Depth, 2 Fixtures; 115V, 50/60 Hz
2861680

$34,617.30CAD / Each
+ =
Total Price 36075.96 ADD 2 ITEMS TO CART
Product Description

Includes

two service fixtures and a 115 VAC 10A plug for North America.

Key Features

  • Neutrodine® Unisorb molecular carbon filter offers comprehensive molecular filtration
  • eGuard® communication software offers real-time monitoring from remote locations
  • Constructed of durable white powder-coated steel exterior with a chemical-resistant, fiberglass-reinforced, composite panel liner
  • Ensure safety with built-in sensors to alert to primary filter breakthrough of solvent and acid fumes, laboratory air quality, sash position, and temperature
  • Easily access plumbing and electrical wiring with removable front and side panels, and front and interior service access panels
  • This 3' ductless fume hood features two service fixtures
  • 1 year warranty

More About this Item

The Labconco® Protector® Airo™ ductless fume hoods offer the safety of Neutrodine® Unisorb filtration technology in a compact space. The Neutrodine® Unisorb modules allows for simultaneous capture of solvents, acids, and bases with an additional level of safety preventing release of pollutants into the lab. All models feature a single piece, tempered safety glass vertical-rising sash with cable pulley, sash weight and powder-coated aluminum sash handle, and tracks with airflow openings.

The Airo™ fume hoods also include pre-wired vapor-proof LED lights for up to 63 foot candles, built-in exhaust fans to maintain 60 fpm face velocity at 16" sash opening height, and a smart command control module. This control module allows you to control fans and lights while also monitoring performance through visual and audible signals. Alarms include a maintenance alarm, filter status, fan status, and face velocity alarm. Easily connect to a Smartphone or computer via Ethernet and Wi-Fi. Fume hoods also include eGuard® communication software for real-time remote monitoring of data such as usage authorization, filter saturation detection, sash position, and temperature.

Choose from models with two pre-plumed service fixtures with forged brass valves for gas and cold water or one pre-wired GFCI electrical duplex receptacle. All models require, but do not include, Neutrodine® Unisorb filters, work surface, and base cabinet or stand. Order an optional HEPA filter for 99.995% (H14) high efficiency particulate air filtration for use with particulate-containing applications or when installed in cleanrooms.

1 Year WarrantyCanadian Standards Association
Specifications
  • Hood Width (in)36
  • Blower TypeIntegral blower included
  • LightsPre-wired vapor-proof LED lights for up to 63 foot candles rated for 50,000 hours
  • Exterior Width (in)36
  • Exterior Height (in)54.2
  • Exterior Depth (in)31.7
  • Interior Width (in)26.2
  • Interior Height (in)36
  • Interior Depth (in)25.3
  • Power (VAC)115
  • Power (Hz)50/60
  • Sash opening (in)13" opening height and 26" loading height
  • Exhaust Volume (CFM)130
  • Shipping Weight (lbs)445
  • Shipping Weight (kg)201.8
  • Filter TypeNeutrodine® Unisorb Filters
  • Number of Filters Required2
  • FixturesTwo fixtures and no GFCI Duplex
  • Face Velocity Accuracy60-100 fpm at 16" sash opening height
  • DescriptionDuctless Fume Hood with Solvent and Acid Sensors, 36" W with 25.3" Interior Depth, 2 Fixtures; 115V, 50/60 Hz
  • Warranty1 Year
Reviews
Q&A