Julabo F250 Chiller, 250W, -10C to +40C, 230V/50Hz

Representative image only.

Julabo F250 Chiller, 250W, -10C to +40C, 230V/50Hz

Julabo | Mfr: 9620025.03| Item: 1215016

Save with environmentally-friendly operation and low energy costs

$8,750.46CAD / Each

for an additional
$461.17CAD / Each
for an additional
$572.41CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$8,750.46CAD / Each

Buy It Together

Current Item

Julabo F250 Chiller, 250W, -10C to +40C, 230V/50Hz
Julabo F250 Chiller, 250W, -10C to +40C, 230V/50Hz
1215016

$8,750.46CAD / Each
+
Julabo Tubing Insulation, 8 to 10 mm ID; 1 m
1214749

$78.09CAD / Each
+ =
Total Price 9400.96 ADD 3 ITEMS TO CART
Product Description

Includes

2 barbed fittings for tubing 8 and 10 mm inner diameter.

Key Features

  • Compact design with no side vents for placement just about anywhere
  • Accurate temperature control with LED temperature display and 0.1°C resolution
  • Enhanced safety overtemperature cutoff and low liquid level protection
  • Low temperature range of -10°C
  • 2 Years Parts & Labor Warranty

More About this Item

Julabo recirculating chillers are compact and ideal for placement on or underneath a laboratory bench. Their efficiency makes them an environment-friendly and economical alternative to cooling with tap water. These chillers offer a splashproof membrane keyboard with LED, for both actual and set point temperature display. Easy filling and readily accessible drain tap make maintenance quick, with limited downtime. Use with water, water/glycol mix, or Julabo Thermal G refrigerants for many applications.

2 Year WarrantyConformite Europeenne
Specifications
  • Bath TypeRecirculator Chiller
  • Max Temperature (° C)40
  • Min Temperature (° C)-10
  • Temperature Stability (° C)±0.5
  • Cooling Capacity At 0° C (watts)180
  • Cooling Capacity At 5° C (watts)210
  • Cooling Capacity At 10° C (watts)220
  • Cooling Capacity At 20° C (watts)250
  • RefrigerantR134a
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)9 1/2
  • Length (in)16
  • Height (in)21
  • Width (cm)24.1
  • Length (cm)40
  • Height (cm)53.34
  • Temperature ControlPID
  • Temperature SensorPt 100
  • Pressure Pump Max Head At 0 Flow (L/min)15
  • Pressure Pump Max Head At 0 Flow (PSI)5.08
  • Port ConnectionsM10x1
  • Drain ValveYes
  • TimerYes
  • Display TypeLED
  • Wetted MaterialsStainless Steel, Polypropylene
  • Power (VAC)230
  • Power (Hz)50
  • Power (amps)5
  • DescriptionF250 Chiller, 250W, -10C to +40C, 230V/50Hz
  • Warranty2 years parts & labor
Reviews
Q&A