Julabo Viton® Flexible Tubing, 8 mm ID; 1 m

Representative image only.

Julabo Viton® Flexible Tubing, 8 mm ID; 1 m

Julabo | Mfr: 8930108| Item: 1214746

Quality accessories for Julabo Recirculators and Presto systems

$254.90CAD / Each

$254.90CAD / Each
Product Description

Key Features

  • Use from -35 to 200 °C
  • For use with CORIO™ CD models
  • 2 year warranty
Two year warranty
Specifications
  • Bath TypeBath/Circulator Accessory
  • DescriptionViton® Flexible Tubing, 8 mm ID; 1 m
Reviews
Q&A