Julabo Tubing Insulation, 8 to 10 mm ID; 1 m

Representative image only.

Julabo Tubing Insulation, 8 to 10 mm ID; 1 m

Julabo | Mfr: 8930410| Item: 1214749

Quality accessories for Julabo Recirculators and Presto systems

$78.09CAD / Each

$78.09CAD / Each
Product Description

Key Features

  • Use from -50 to 100 °C
  • 2 year warranty
Two year warranty
Specifications
  • Bath TypeBath/Circulator Accessory
  • DescriptionTubing Insulation, 8 to 10 mm ID; 1 m
Reviews
Q&A