Jenway 632 521 Visible Spectrophotometer with Domed Lid, 110 VAC

Representative image only.
Jenway Item # RK-83054-00
Suited to a wide range of applications in education, quality control, environmental and clinical analysis
  • Wavelength range of 320 to 1000 nm
  • Absorbance, %T, and concentration modes
  • Analog and RS-232 outputs let you interface with printers and PCs
  • Multi-parameter display with wavelength and photometric readouts
  • Wide range of sampling accessories
  • Domed lid accepts tubes with height of up to 105 mm
  • 115 VAC operation
  • 3 year warranty

PRODUCT OPTIONS

$4,848.93CAD / Each

$483.27CAD / Each

for an additional
$483.27CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Don't forget to order accessories for your spectrophotometer

SPECS & DESCRIPTION

Specifications & Description

  • Stray Light<0.5%T
  • Source LampTungsten-Halogen
  • Beam TypeSingle
  • Bandwidth8.0 nm
  • Min Wavelength (nm)320
  • Max Wavelength (nm)1000
  • Wavelength Accuracy±2.0 nm
  • Min Photometric - Transmittance (%T)0
  • Max Photometric - Transmittance (%T)199.9
  • Min Photometric - Absorbance (A)-0.3
  • Max Photometric - Absorbance (A)1.999
  • Min Photometric - Concentration (C)-300
  • Max Photometric - Concentration (C)1999
  • DetectorSolid-state
  • OutputRS-232; 0 to 1.999v
  • Display TypeLCD (4-digit)
  • Width (cm)26.16
  • Height (cm)11.4
  • Depth (cm)19.3
  • Width (in)10 19/64
  • Height (in)4 1/2
  • Depth (in)7 19/32
  • Power (VAC)110
  • Power (Hz)60
  • DescriptionVisible Spectrophotometer with Domed Lid, 110 VAC
  • Warranty3 year
3 Year WarrantyConformite EuropeenneISO9001:2000 Certified Supplier

Includes

6320D visible spectrophotometer supplied with mains lead and dual cell holder (for 10 mm square cuvettes and 12.7 mm diameter tubes).

Key Features

  • Wavelength range of 320 to 1000 nm
  • Absorbance, %T, and concentration modes
  • Analog and RS-232 outputs let you interface with printers and PCs
  • Multi-parameter display with wavelength and photometric readouts
  • Wide range of sampling accessories
  • Domed lid accepts tubes with height of up to 105 mm
  • 115 VAC operation
  • 3 year warranty

More About this Item

The Jenway® 6300 and 6320D visible spectrophotometers are high-quality, low-cost units perfect for schools/colleges and QC and testing labs. Models 83054-00 and 83054-07 with domed lid accept taller tubes with height of up to 105 mm.

*Requires free on-line registration.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat