Cole-Parmer Cuvette Holder, 16 or 24 mm Diameter or 10 mm Square

Representative image only.

Cole-Parmer Cuvette Holder, 16 or 24 mm Diameter or 10 mm Square

Cole-Parmer | Item: 8307043

Optimize performance of your Cole-Parmer® spectrophotometer

$1,135.98CAD / Each

$1,135.98CAD / Each

Buy It Together

Current Item

Cole-Parmer Cuvette Holder, 16 or 24 mm Diameter or 10 mm Square
Cole-Parmer Cuvette Holder, 16 or 24 mm Diameter or 10 mm Square
8307043

$1,135.98CAD / Each
+ + +
Cole-Parmer SP-200-VIS Visible Spectrophotometer; 110 VAC, 60 Hz
7900064

$4,508.58CAD / Each
$5,635.72CAD / Each
+ + + +
Cole-Parmer SP-300-VIS Visible Spectrophotometer; 90 to 264 VAC
8305815

$6,447.56CAD / Each
$8,059.44CAD / Each
+ + =
Total Price 65789.85 ADD 10 ITEMS TO CART
Product Description

Key Features

  • Expand analysis capabilities or make testing easier

More About this Item

Choose from a wide range of accessories including communication cables, replacement bulbs, and more for your Jenway® spectrophotomer.

The versatile cell/cuvette holder is compatible with the 63, 73, and 76 series, as well as the Genova Plus and Nano lines of spectrophotometers. This holder accepts 10 x 10 mm cuvettes for a 10 mm pathlength, or round cuvettes of 16 or 24 mm diameters.

Specifications
  • Compatible WithCole-Parmer SP-200,SP-350, SP-400, SP-500, SP-600 Spectrophotometers
  • DescriptionCuvette Holder, 16 or 24 mm Diameter or 10 mm Square
Reviews
Q&A