Cole-Parmer Fluorimeter Sipper Pump and Tubing; 220 VAC/50Hz

Representative image only.

Cole-Parmer Fluorimeter Sipper Pump and Tubing; 220 VAC/50Hz

Cole-Parmer | Item: 8306120

Optimize performance of your Cole-Parmer® spectrophotometer

$4,375.97CAD / Each

$4,375.97CAD / Each

Buy It Together

Current Item

Cole-Parmer Fluorimeter Sipper Pump and Tubing; 220 VAC/50Hz
Cole-Parmer Fluorimeter Sipper Pump and Tubing; 220 VAC/50Hz
8306120

$4,375.97CAD / Each
+ + +
Cole-Parmer SP-200-VIS Visible Spectrophotometer; 110 VAC, 60 Hz
7900064

$4,508.58CAD / Each
$5,635.72CAD / Each
+ + + +
Cole-Parmer SP-300-VIS Visible Spectrophotometer; 90 to 264 VAC
8305815

$6,447.56CAD / Each
$8,059.44CAD / Each
+ + =
Total Price 69029.84 ADD 10 ITEMS TO CART
Product Description

Key Features

  • Expand analysis capabilities or make testing easier
  • Add an air gap to separate your samples
  • Create a wash cycle to clean your cuvettes
  • Move your sample to a waste container or return in a closed loop system
  • Pump your sample continuously for monitoring a bulk sample

More About this Item

Choose from a wide range of accessories including communication cables, replacement bulbs, and more for your Jenway® spectrophotomer.

The programmable sipper pump can be adjusted by the operator to inject a repeatable volume of sample or standard into the chamber of a flow-through cuvette.
The flow rate will vary depending on tube bore: 12ml/min with supplier tubing.

Conformite Europeenne
Specifications
  • Capacity (mL)95 μL to 9.5 mL
  • Compatible WithCole-Parmer SP-200 Spectrophotometers
  • Width (cm)20.5
  • Height (cm)16
  • Length (cm)19
  • Power (VAC)220
  • Power (Hz)50
  • DescriptionFluorimeter Sipper Pump and Tubing; 220 VAC/50Hz
Reviews
Q&A