Cole-Parmer Rectangular Long-Path Cell Holder; 10 to 100 mm

Representative image only.

Cole-Parmer Rectangular Long-Path Cell Holder; 10 to 100 mm

Cole-Parmer | Item: 8305680

Optimize performance of your Cole-Parmer® spectrophotometer

$408.13CAD / Each

$408.13CAD / Each

Buy It Together

Current Item

Cole-Parmer Rectangular Long-Path Cell Holder; 10 to 100 mm
Cole-Parmer Rectangular Long-Path Cell Holder; 10 to 100 mm
8305680

$408.13CAD / Each
+ + +
Cole-Parmer SP-200-VIS Visible Spectrophotometer; 110 VAC, 60 Hz
7900064

$4,508.58CAD / Each
$5,635.72CAD / Each
+ + + +
Cole-Parmer SP-300-VIS Visible Spectrophotometer; 90 to 264 VAC
8305815

$6,447.56CAD / Each
$8,059.44CAD / Each
+ + =
Total Price 65062.00 ADD 10 ITEMS TO CART
Product Description

Key Features

  • Expand analysis capabilities or make testing easier
  • 1 year warranty

More About this Item

Choose from a wide range of accessories including communication cables, replacement bulbs, and more for your Jenway® spectrophotomer.

1 Year WarrantyConformite Europeenne
Specifications
  • Compatible WithCole-Parmer SP-200,SP-350, SP-400, SP-500, SP-600 Spectrophotometers
  • DescriptionRectangular Long-Path Cell Holder; 10 to 100 mm
  • Warranty1 year
Reviews
Q&A