Jeio Tech OV4-30 Vacuum Oven, 28L; 230V

Representative image only.

Jeio Tech OV4-30 Vacuum Oven, 28L; 230V

Jeio Tech | Mfr: AAH13315K| Item: 5240240

Microprocessor PID controller provides precise temperature control

$8,999.47CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$8,999.47CAD / Each

Buy It Together

Current Item

Jeio Tech OV4-30 Vacuum Oven, 28L; 230V
Jeio Tech OV4-30 Vacuum Oven, 28L; 230V
5240240

$8,999.47CAD / Each
+ +
Jeio Tech Viton Gasket for 28-L model
5240246

$629.14CAD / Each
+ + + + =
Total Price 22853.77 ADD 7 ITEMS TO CART
Product Description

Includes

Two aluminum plate shelves, polycarbonate safety cover, power cord.

Key Features

  • Top mounted 5” LCD touch screen provides easy use and visibility
  • Tempered glass window offers protection and clear internal viewing
  • Controller lock function prevents malfunction
  • Safety circuits protect equipment from over-current and over-heating
  • 18 month warranty

More About this Item

The vacuum ovens offer a wide temperature control range up to 482°F (250°C) with a uniform temperature variation inside the chamber of ±2.7°F (±1.5°C) at 212°F (100°C). For more accurate temperature control, the ovens offer a three-point temperature calibration.

The oven door design allows for internal pressure release through upper and lower ventilation holes when stable vacuum is formed and in case of internal explosion. A polycarbonate safety cover offers extra protection in case of glass breakage. The units also offer a top-rated overheating protection system, an oven temperature limit function, and safe product surface, even at upper temperatures.

Inner stainless steel and aluminum shelves provide excellent corrosion resistance and are easy to clean. RS-232 and USB ports provide easy connection to your PC. Auto-run function restarts your operation with the memorized setting value when power is restored after a power failure. Another feature is the wait on/off timer which can operate up to 999 hours and 59 minutes.

18 month warranty
Specifications
  • Capacity (cu ft)1
  • Capacity (Liters)28
  • Min Temperature (° F)Ambient ±27
  • Max Temperature (° F)482
  • Min Temperature (° C)Ambient ±15
  • Max Temperature (° C)250
  • Temperature Uniformity±1.5°C at 100°C
  • Vacuum Range0 to 0.1 Mpa
  • Chamber Width (in)11 29/32
  • Chamber Height (in)11 29/32
  • Chamber Depth (in)12
  • Chamber Width (cm)30.2
  • Chamber Height (cm)30.2
  • Chamber Depth (cm)30.5
  • Exterior Width (in)21 1/10
  • Exterior Height (in)25 51/64
  • Exterior Depth (in)20 19/32
  • Exterior Width (cm)53.7
  • Exterior Height (cm)65.5
  • Exterior Depth (cm)52.2
  • Rise Time60
  • Temp DisplayLCD
  • Vacuum DisplayAnalog
  • Number of Shelves2
  • Number of Shelf Positions2
  • Control TypeMicroprocessor PID
  • DisplayLCD
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (amps)5
  • ConstructionStainless steel interior
  • TimerWait on/off
  • Timer RangeUp to 999 hrs, 59 min
  • DescriptionVacuum Oven, 28L; 230V
  • Warranty18 Months
Reviews
Q&A