Imada DID-4 Digital Torque Screwdriver - 0.5% F.S., 1 LSD

Representative image only.

Imada DID-4 Digital Torque Screwdriver - 0.5% F.S., 1 LSD

Imada | Mfr: DID-4A| Item: 2530001

Ergonomic, lightweight, rugged construction

$1,212.60CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,212.60CAD / Each

Buy It Together

Current Item

Imada DID-4 Digital Torque Screwdriver - 0.5% F.S., 1 LSD
Imada DID-4 Digital Torque Screwdriver - 0.5% F.S., 1 LSD
2530001

$1,212.60CAD / Each
+ + + =
Total Price 4352.17 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Selectable units: ozf-in, lbf-in, kgf-cm, N-cm and N-m
  • Peak, real time and peak down modes (selectable)
  • Drive centered torque sensor gives consistent readings no matter where the wrench is gripped
  • Programmable high/low setpoints with audible beep and LED indicator for GO/NO GO testing
  • USB data output (virtual RS232 serial output, peak data only)
  • Statistics: number of data, Max, Min, Avg
  • 800 data memory for recall or for SPC download
  • Programmable auto zero function and counter
  • Accuracy: ±0.5% F.S., ±1 LSD
  • CW, CCW ratchet and fixed operation
  • Runs on internal NiMH batteries
  • Includes Two phillips bits, internal NiMH batteries, AC charger, and hard carrying case
  • 2 year warranty
Two year warranty
Specifications
  • Capacity (oz-in)560
  • Capacity (lb-in)35
  • Capacity (N-cm)400
  • Capacity (N-m)4
  • Accuracy0.5% F.S., 1 LSD
  • OutputUSB Virtual RS-232 serial output
  • DisplayLCD
  • DescriptionDigital Torque Screwdriver - 0.5% F.S., 1 LSD
Reviews
Q&A