InnoCal NIST-Traceable Calibration; Torque Screwdrivers, up to 50 in- lb

Representative image only.

InnoCal NIST-Traceable Calibration; Torque Screwdrivers, up to 50 in- lb

InnoCal | Item: 1710040

NIST-traceable calibration for torque wrenches, screwdrivers, testers, and more!

$135.70CAD / Each

$135.70CAD / Each

Buy It Together

Current Item

InnoCal NIST-Traceable Calibration; Torque Screwdrivers, up to 50 in- lb
InnoCal NIST-Traceable Calibration; Torque Screwdrivers, up to 50 in- lb
1710040

$135.70CAD / Each
+ =
Total Price 2758.33 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Includes a NIST-traceable calibration certificate that establishes traceability to NIST
  • 1 year warranty

More About this Item

Calibration reports issued by InnoCal may not be reproduced, except in full, without written permission of InnoCal. The results stated in our reports relate only to the items tested or calibrated. Measurements reported on our reports are traceable to SI units via national standards maintained by NIST and are performed in compliance with MIL-STD-45662A, ANSI/NCSL Z540-1-1994, 10CFR50, Appendix B, ISO9002-94, and ISO/IEC 17025:2005

1 Year Warranty
Specifications
  • Calibration TypeForce and Torque
  • Instrument Only CalibrationYes
  • Number Of Calibration Test Points5 Points Clockwise, 5 Points Counter-Clockwise
  • Calibration Test PointsAcross range
  • Calibration Test Range0 to 2000 ft-lbf
  • DescriptionNIST-Traceable Calibration; Torque Screwdrivers/Watches up to 50 in-lb
  • Warranty1 year
Reviews
Q&A