InnoCal A2LA ISO17025 Accredited Calibration; Torque Screwdrivers, up to 50 in- lb

Representative image only.

InnoCal A2LA ISO17025 Accredited Calibration; Torque Screwdrivers, up to 50 in- lb

InnoCal | Item: 1750077

NIST-traceable calibration for torque wrenches, screwdrivers, testers, and more!

$260.79CAD / Each

$260.79CAD / Each

Buy It Together

Current Item

InnoCal A2LA ISO17025 Accredited Calibration; Torque Screwdrivers, up to 50 in- lb
InnoCal A2LA ISO17025 Accredited Calibration; Torque Screwdrivers, up to 50 in- lb
1750077

$260.79CAD / Each
+ =
Total Price 2883.42 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Includes a NIST-traceable calibration certificate that establishes traceability to NIST
  • A2LA Accredited Calibration. View our scope of accreditation
  • 1 year warranty

More About this Item

Calibration reports issued by InnoCal may not be reproduced, except in full, without written permission of InnoCal. The results stated in our reports relate only to the items tested or calibrated. Measurements reported on our reports are traceable to SI units via national standards maintained by NIST and are performed in compliance with MIL-STD-45662A, ANSI/NCSL Z540-1-1994, 10CFR50, Appendix B, ISO9002-94, and ISO/IEC 17025:2005

Specifications
  • Calibration TypeA2LA ISO17025 Accredited Force and Torque
  • Instrument Only CalibrationYes
  • Number Of Calibration Test Points5 Points Clockwise, 5 Points Counter-Clockwise
  • Calibration Test PointsAcross range
  • Calibration Test Range0 to 2000 ft-lbf
  • DescriptionA2LA ISO17025 Accredited Calibration; Torque Screwdrivers, up to 50 in- lb
Reviews
Q&A