IKA 3160100 Laboratory Mixer Plate Stand; 31.5"

Representative image only.

IKA 3160100 Laboratory Mixer Plate Stand; 31.5"

IKA | Mfr: 5070391| Item: 5070391

Get the most out of your IKA Mixer with these accessories

$556.20CAD / Each

$556.20CAD / Each

Buy It Together

Current Item

IKA 3160100 Laboratory Mixer Plate Stand; 31.5"
IKA 3160100 Laboratory Mixer Plate Stand; 31.5"
5070391

$556.20CAD / Each
+ + + + +
IKA Eurostar 20 Digital Mixer, 30 to 2000 rpm, 115 VAC
5070230

$3,058.76CAD / Each
+
IKA 3008600 Laboratory Mixer Vessel Strap Clamp
5070370

$166.20CAD / Each
+ + +
Cole-Parmer Heavy-Duty Stand for Overhead Mixer
9996821

$2,121.68CAD / Each
=
Total Price 23328.62 ADD 10 ITEMS TO CART
Product Description

Key Features

  • 2 year warranty

More About this Item

A variety of impellers, paddles, clamps, and stands are available.

Plate stand comes with slip resistant foil and a support rod with diameter of 5/8" (16mm). Overall height is 31 1/2" (800mm).

Two year warranty
Specifications
  • Shaft Diameter (in)0.625
  • Shaft Diameter (mm)16
  • Shaft Length (in)31.5
  • Shaft Length (mm)800
  • DescriptionLaboratory Mixer Plate Stand; 31.5"
  • Warranty2 year
Reviews
Q&A