IKA 2746700 Dissolver Stirrer, 1-5/8" Diameter, 8 mm Bore

Representative image only.

IKA 2746700 Dissolver Stirrer, 1-5/8" Diameter, 8 mm Bore

IKA | Mfr: 0002746700| Item: 5070342

Get the most out of your IKA Mixer with these accessories

$1,365.83CAD / Each

$1,365.83CAD / Each

Buy It Together

Current Item

IKA 2746700 Dissolver Stirrer, 1-5/8" Diameter, 8 mm Bore
IKA 2746700 Dissolver Stirrer, 1-5/8" Diameter, 8 mm Bore
5070342

$1,365.83CAD / Each
+ + + + +
IKA Eurostar 20 Digital Mixer, 30 to 2000 rpm, 115 VAC
5070230

$3,058.76CAD / Each
+ + +
Cole-Parmer Heavy-Duty Stand for Overhead Mixer
9996821

$2,121.68CAD / Each
=
Total Price 23972.05 ADD 9 ITEMS TO CART
Product Description

Key Features

  • 2 year warranty

More About this Item

A variety of impellers, paddles, clamps, and stands are available.

Radial flow for drawing the material to be mixed from the top and the bottom. High turbulence, high sheering forces for particle reduction. Used at medium to high speeds.

Two year warranty
Specifications
  • MaterialStainless Steel
  • Shaft MaterialStainless Steel
  • Shaft Diameter (in)0.3125
  • Shaft Diameter (mm)8
  • Shaft Length (in)13.75
  • Shaft Length (mm)350
  • Overall Diameter (in)2.7
  • Overall Diameter (mm)68
  • DescriptionDissolver stirrer, 1 5/8" (0.33 in (8 mm))
  • Warranty2 year
Reviews
Q&A