IKA 2333000 Covered 3-Blade Turbine Stirrer, 8 x 350 mm Shaft, 50 mm Diameter

Representative image only.

IKA 2333000 Covered 3-Blade Turbine Stirrer, 8 x 350 mm Shaft, 50 mm Diameter

IKA | Mfr: 0002333000| Item: 5070336

Get the most out of your IKA Mixer with these accessories

$991.59CAD / Each

$991.59CAD / Each

Buy It Together

Current Item

IKA 2333000 Covered 3-Blade Turbine Stirrer, 8 x 350 mm Shaft, 50 mm Diameter
IKA 2333000 Covered 3-Blade Turbine Stirrer, 8 x 350 mm Shaft, 50 mm Diameter
5070336

$991.59CAD / Each
+ + + + +
IKA Eurostar 20 Digital Mixer, 30 to 2000 rpm, 115 VAC
5070230

$3,058.76CAD / Each
+ + +
Cole-Parmer Heavy-Duty Stand for Overhead Mixer
9996821

$2,121.68CAD / Each
=
Total Price 23597.81 ADD 9 ITEMS TO CART
Product Description

Key Features

  • 2 year warranty

More About this Item

A variety of impellers, paddles, clamps, and stands are available.

Used for drawing the material to be mixed from above. Generates axial flow in the vessel. Minimum danger of injury when contact is made with vessel. Minimum shearing forces. Used at medium to high speeds.

Two year warranty
Specifications
  • MaterialStainless Steel
  • Shaft MaterialStainless Steel
  • Shaft Diameter (in)0.3125
  • Shaft Diameter (mm)8
  • Shaft Length (in)13.75
  • Shaft Length (mm)350
  • Overall Diameter (in)2
  • Overall Diameter (mm)50
  • DescriptionCovered 3-Blade Turbine Stirrer 8 x 350 mm Shaft, 50 mm Diameter
  • Warranty2 year
Reviews
Q&A