IKA 1295900 Impeller Stirrer, 3-Bladed, 8 mm Bore

Representative image only.

IKA 1295900 Impeller Stirrer, 3-Bladed, 8 mm Bore

IKA | Mfr: 1295900| Item: 5070331

Get the most out of your IKA Mixer with these accessories

$580.52CAD / Each

$580.52CAD / Each

Buy It Together

Current Item

IKA 1295900 Impeller Stirrer, 3-Bladed, 8 mm Bore
IKA 1295900 Impeller Stirrer, 3-Bladed, 8 mm Bore
5070331

$580.52CAD / Each
+ + + + +
IKA Eurostar 20 Digital Mixer, 30 to 2000 rpm, 115 VAC
5070230

$3,058.76CAD / Each
+ + +
Cole-Parmer Heavy-Duty Stand for Overhead Mixer
9996821

$2,121.68CAD / Each
=
Total Price 23186.74 ADD 9 ITEMS TO CART
Product Description

Key Features

  • 2 year warranty

More About this Item

A variety of impellers, paddles, clamps, and stands are available.

Flow efficient design for drawing material to be mixed from the top and the bottom. Minimum shearing forces. Used at medium to high speed.

Two year warranty
Specifications
  • MaterialStainless Steel
  • Shaft MaterialStainless Steel
  • Shaft Diameter (in)0.3125
  • Shaft Diameter (mm)8
  • Shaft Length (in)13.75
  • Shaft Length (mm)350
  • Overall Diameter (in)2.2
  • Overall Diameter (mm)56
  • DescriptionPropeller stirrer, 3-bladed (0.33 in (8 mm))
  • Warranty2 year
Reviews
Q&A