IKA 1132700 Centrifugal Stirrer, 21.625" (550 mm) Shaft

Representative image only.

IKA 1132700 Centrifugal Stirrer, 21.625" (550 mm) Shaft

IKA | Mfr: 0001132700| Item: 5070346

Get the most out of your IKA Mixer with these accessories

$937.08CAD / Each

$937.08CAD / Each

Buy It Together

Current Item

IKA 1132700 Centrifugal Stirrer, 21.625" (550 mm) Shaft
IKA 1132700 Centrifugal Stirrer, 21.625" (550 mm) Shaft
5070346

$937.08CAD / Each
+ + +
Cole-Parmer Heavy-Duty Stand for Overhead Mixer
9996821

$2,121.68CAD / Each
+ + +
IKA Eurostar 20 Digital Mixer, 30 to 2000 rpm, 115 VAC
5070230

$3,058.76CAD / Each
+ + =
Total Price 23543.30 ADD 9 ITEMS TO CART
Product Description

Key Features

  • 2 year warranty

More About this Item

A variety of impellers, paddles, clamps, and stands are available.

Two-bladed, blades open with increasing speed. For stirring in round vessels with narrow necks. Effect is similar to that of a 4-bladed impeller stirrer. Medium to high speeds are required.

Two year warranty
Specifications
  • MaterialStainless Steel
  • Shaft MaterialStainless Steel
  • Shaft Diameter (in)0.3125
  • Shaft Diameter (mm)8
  • Shaft Length (in)21.625
  • Shaft Length (mm)550
  • Folding ImpellerYes
  • Folded Diameter (in)1
  • Folded Diameter (mm)24
  • Overall Diameter (in)4
  • Overall Diameter (mm)100
  • DescriptionCentrifugal stirrer (21.625 in (550 mm))
  • Warranty2 year
Reviews
Q&A