IKA 0757800 Paddle Stirrer, 5 7/8" (150 mm) Diameter

Representative image only.

IKA 0757800 Paddle Stirrer, 5 7/8" (150 mm) Diameter

IKA | Mfr: 0000757800| Item: 5070352

Get the most out of your IKA Mixer with these accessories

$1,635.46CAD / Each

$1,635.46CAD / Each

Buy It Together

Current Item

IKA 0757800 Paddle Stirrer, 5 7/8" (150 mm) Diameter
IKA 0757800 Paddle Stirrer, 5 7/8" (150 mm) Diameter
5070352

$1,635.46CAD / Each
+ + +
Cole-Parmer Heavy-Duty Stand for Overhead Mixer
9996821

$2,121.68CAD / Each
+ + +
IKA Eurostar 20 Digital Mixer, 30 to 2000 rpm, 115 VAC
5070230

$3,058.76CAD / Each
+ + =
Total Price 24241.68 ADD 9 ITEMS TO CART
Product Description

Key Features

  • 2 year warranty

More About this Item

A variety of impellers, paddles, clamps, and stands are available.

Tangential flow, minimum turbulence, good heat exchange, gentle treatment of product. Used at low to medium speeds.

Two year warranty
Specifications
  • MaterialStainless Steel
  • Shaft MaterialStainless Steel
  • Shaft Diameter (in)0.375
  • Shaft Diameter (mm)10
  • Shaft Length (in)21.625
  • Shaft Length (mm)550
  • Max Paddle Diameter (in)5.9
  • Max Paddle Diameter (mm)150
  • DescriptionPaddle stirrer 5 7/8" (5.875 in (150 mm))
  • Warranty2 year
Reviews
Q&A