IKA 0757700 Paddle Stirrer, 2-3/4" (70 mm) Diameter

Representative image only.

IKA 0757700 Paddle Stirrer, 2-3/4" (70 mm) Diameter

IKA | Mfr: 0000757700| Item: 5070351

Get the most out of your IKA Mixer with these accessories

$783.84CAD / Each

$783.84CAD / Each

Buy It Together

Current Item

IKA 0757700 Paddle Stirrer, 2-3/4" (70 mm) Diameter
IKA 0757700 Paddle Stirrer, 2-3/4" (70 mm) Diameter
5070351

$783.84CAD / Each
+ + +
Cole-Parmer Heavy-Duty Stand for Overhead Mixer
9996821

$2,121.68CAD / Each
+ + +
IKA Eurostar 20 Digital Mixer, 30 to 2000 rpm, 115 VAC
5070230

$3,058.76CAD / Each
+ + =
Total Price 23390.06 ADD 9 ITEMS TO CART
Product Description

Key Features

  • 2 year warranty

More About this Item

A variety of impellers, paddles, clamps, and stands are available.

Tangential flow, minimum turbulence, good heat exchange, gentle treatment of product. Used at low to medium speeds.

Two year warranty
Specifications
  • MaterialStainless Steel
  • Shaft MaterialStainless Steel
  • Shaft Diameter (in)0.3125
  • Shaft Diameter (mm)8
  • Shaft Length (in)21.625
  • Shaft Length (mm)550
  • Max Paddle Diameter (in)2.75
  • Max Paddle Diameter (mm)70
  • DescriptionPaddle stirrer, 2 3/4" (2.75 in (70 mm))
  • Warranty2 year
Reviews
Q&A