IKA 0756900 Centrifugal Stirrer, 0.6 in to 2.33" (15 to 60 mm) Diameter

Representative image only.

IKA 0756900 Centrifugal Stirrer, 0.6 in to 2.33" (15 to 60 mm) Diameter

IKA | Mfr: 0000756900| Item: 5070345

Get the most out of your IKA Mixer with these accessories

$729.33CAD / Each

$729.33CAD / Each

Buy It Together

Current Item

IKA 0756900 Centrifugal Stirrer, 0.6 in to 2.33" (15 to 60 mm) Diameter
IKA 0756900 Centrifugal Stirrer, 0.6 in to 2.33" (15 to 60 mm) Diameter
5070345

$729.33CAD / Each
+ + +
Cole-Parmer Heavy-Duty Stand for Overhead Mixer
9996821

$2,121.68CAD / Each
+ + +
IKA Eurostar 20 Digital Mixer, 30 to 2000 rpm, 115 VAC
5070230

$3,058.76CAD / Each
+ + =
Total Price 23335.55 ADD 9 ITEMS TO CART
Product Description

Key Features

  • 2 year warranty

More About this Item

A variety of impellers, paddles, clamps, and stands are available.

Two-bladed, blades open with increasing speed. For stirring in round vessels with narrow necks. Effect is similar to that of a 4-bladed impeller stirrer. Medium to high speeds are required.

Two year warranty
Specifications
  • MaterialStainless Steel
  • Shaft MaterialStainless Steel
  • Shaft Diameter (in)0.3125
  • Shaft Diameter (mm)8
  • Shaft Length (in)13.75
  • Shaft Length (mm)350
  • Folding ImpellerYes
  • Folded Diameter (in)0.6
  • Folded Diameter (mm)15
  • Overall Diameter (in)2.33
  • Overall Diameter (mm)60
  • DescriptionCentrifugal stirrer (0.6 in to 2.33 in (15/60 mm))
  • Warranty2 year
Reviews
Q&A