IKA 0739000 4-Blade Stirrer for RW 47 Digital Mixer

Representative image only.

IKA 0739000 4-Blade Stirrer for RW 47 Digital Mixer

IKA | Mfr: 0000739000| Item: 5070290

Get the most out of your IKA Mixer with these accessories

$2,529.81CAD / Each

$2,529.81CAD / Each

Buy It Together

Current Item

IKA 0739000 4-Blade Stirrer for RW 47 Digital Mixer
IKA 0739000 4-Blade Stirrer for RW 47 Digital Mixer
5070290

$2,529.81CAD / Each
+ + +
Cole-Parmer Heavy-Duty Stand for Overhead Mixer
9996821

$2,121.68CAD / Each
+ + +
IKA Eurostar 20 Digital Mixer, 30 to 2000 rpm, 115 VAC
5070230

$3,058.76CAD / Each
+ + =
Total Price 25136.03 ADD 9 ITEMS TO CART
Product Description

Key Features

  • 2 year warranty

More About this Item

A variety of impellers, paddles, clamps, and stands are available.

Two year warranty
Specifications
  • MaterialStainless Steel
  • Shaft MaterialStainless Steel
  • Shaft Diameter (in)0.5
  • Shaft Diameter (mm)13
  • Shaft Length (in)31.5
  • Shaft Length (mm)800
  • Overall Diameter (in)6
  • Overall Diameter (mm)150
  • DescriptionFour-blade stirrer for RW 47 digital mixer
  • Warranty2 year
Reviews
Q&A