IKA 0513500 Dissolver Stirrer, 3-1/8" (80 mm) Diameter

Representative image only.

IKA 0513500 Dissolver Stirrer, 3-1/8" (80 mm) Diameter

IKA | Mfr: 0000513500| Item: 5070340

Get the most out of your IKA Mixer with these accessories

$998.96CAD / Each

$998.96CAD / Each

Buy It Together

Current Item

IKA 0513500 Dissolver Stirrer, 3-1/8" (80 mm) Diameter
IKA 0513500 Dissolver Stirrer, 3-1/8" (80 mm) Diameter
5070340

$998.96CAD / Each
+ + + + +
IKA Eurostar 20 Digital Mixer, 30 to 2000 rpm, 115 VAC
5070230

$3,058.76CAD / Each
+ + +
Cole-Parmer Heavy-Duty Stand for Overhead Mixer
9996821

$2,121.68CAD / Each
=
Total Price 23605.18 ADD 9 ITEMS TO CART
Product Description

Key Features

  • 2 year warranty

More About this Item

A variety of impellers, paddles, clamps, and stands are available.

Radial flow for drawing the material to be mixed from the top and the bottom. High turbulence, high sheering forces for particle reduction. Used at medium to high speeds.

Two year warranty
Specifications
  • MaterialStainless Steel
  • Shaft MaterialStainless Steel
  • Shaft Diameter (in)0.3125
  • Shaft Diameter (mm)8
  • Shaft Length (in)13.75
  • Shaft Length (mm)350
  • Overall Diameter (in)3.1
  • Overall Diameter (mm)80
  • DescriptionDissolver stirrer, 3 1/8" (3.125 in (80 mm))
  • Warranty2 year
Reviews
Q&A