IKA 0477800 3-Blade Impeller, 10 x 800 mm Shaft, 140 mm Diameter

Representative image only.

IKA 0477800 3-Blade Impeller, 10 x 800 mm Shaft, 140 mm Diameter

IKA | Mfr: 0000477800| Item: 5070333

Get the most out of your IKA Mixer with these accessories

$1,663.46CAD / Each

$1,663.46CAD / Each

Buy It Together

Current Item

IKA 0477800 3-Blade Impeller, 10 x 800 mm Shaft, 140 mm Diameter
IKA 0477800 3-Blade Impeller, 10 x 800 mm Shaft, 140 mm Diameter
5070333

$1,663.46CAD / Each
+ + +
Cole-Parmer Heavy-Duty Stand for Overhead Mixer
9996821

$2,121.68CAD / Each
+ + +
IKA Eurostar 20 Digital Mixer, 30 to 2000 rpm, 115 VAC
5070230

$3,058.76CAD / Each
+ + =
Total Price 24269.68 ADD 9 ITEMS TO CART
Product Description

Key Features

  • 2 year warranty

More About this Item

A variety of impellers, paddles, clamps, and stands are available.

Flow efficient design for drawing material to be mixed from the top and the bottom. Minimum shearing forces. Used at medium to high speed.

Two year warranty
Specifications
  • MaterialStainless Steel
  • Shaft MaterialStainless Steel
  • Shaft Diameter (in)0.375
  • Shaft Diameter (mm)10
  • Shaft Length (in)31.5
  • Shaft Length (mm)800
  • Overall Diameter (in)5.5
  • Overall Diameter (mm)140
  • Description3-Blade Propeller stirrer, 10 x 800 mm Shaft, 140 mm Diameter
  • Warranty2 year
Reviews
Q&A