Idex Super Flangeless™ FlushNut™, 316 SS, 1/32" or 1/16" OD Tubing, 1/4-28 Flat Bottom; 10/PK

Representative image only.

Idex Super Flangeless™ FlushNut™, 316 SS, 1/32" or 1/16" OD Tubing, 1/4-28 Flat Bottom; 10/PK

Idex | Mfr: F-356X| Item: 0202110

Combine with Super Flangeless™ ferrule for a high pressure holding flat-bottom fitting assembly

$213.49CAD / Pkg of 10

$213.49CAD / Pkg of 10

Buy It Together

Current Item

Idex Super Flangeless™ FlushNut™, 316 SS, 1/32" or 1/16" OD Tubing, 1/4-28 Flat Bottom; 10/PK
Idex Super Flangeless™ FlushNut™, 316 SS, 1/32" or 1/16" OD Tubing, 1/4-28 Flat Bottom; 10/PK
0202110

$213.49CAD / Pkg of 10
+ + + + + + =
Total Price 555.46 ADD 7 ITEMS TO CART
Product Description

Key Features

  • Eliminates tubing twist that can loosen connections Resistant to loosening through vibration
  • FlushNut™
  • 316 stainless steel
  • 10/PK
  • 1 year warranty

More About this Item

Super Flangeless™ nuts combined with ferrules are an excellent choice for tubing assemblies and will stay tight even through vibration. Ferrules come with lock ring to hold the ferrule in place, preventing the nuts from sliding off in tubing assemblies. The lock ring also allows tightening without twisting the tubing.

Pressure rating of nut depends on ferrule used.

1 Year Warranty
Specifications
  • Fitting MaterialStainless steel
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 1) (InchShort)1/4-28 flat bottom
  • Compression Size / Tube Od (Port 1) (in)1/32
  • ColorNatural
  • DescriptionSuper Flangeless™ FlushNut™, 316 SS, 1/32" or 1/16" OD Tubing, 1/4-28 Flat Bottom; 10/PK
  • Warranty1 year
Reviews
Q&A