Idex MicroFilter Frit, Stainless Steel, 0.5 µm, 0.188" OD, 0.254" OD PCTFE Ring

Representative image only.

Idex MicroFilter Frit, Stainless Steel, 0.5 µm, 0.188" OD, 0.254" OD PCTFE Ring

Idex | Mfr: C-140-30| Item: 0201075

Extend filtration life and consistency with replaceable frits

$19.60CAD / Each

$19.60CAD / Each

Buy It Together

Current Item

Idex MicroFilter Frit, Stainless Steel, 0.5 µm, 0.188" OD, 0.254" OD PCTFE Ring
Idex MicroFilter Frit, Stainless Steel, 0.5 µm, 0.188" OD, 0.254" OD PCTFE Ring
0201075

$19.60CAD / Each
+ + + +
Idex Iso-Prep Filter, SS, 2 µm, 21.2 mm; 1/EA
4271155

$38.90CAD / Each
+ =
Total Price 899.07 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Protects systems from damaging particulate matter
  • Provides uniform porosity for longer filtration life
  • Inexpensive replacement of frits saves time and money vs. cleaning
  • Frit volume 1.7 µL
  • 1 year warranty

More About this Item

Easily replaceable frits save you time and money lost to frit-cleaning labor, plus eliminate the problem of embedded debris re-entering your instrument. These frits are available in the most common HPLC filtration ratings. Each includes a PCTFE or PEEK polymer sealing ring, which are slightly thicker than the frit disc for extra sealing and chemical resistance. Many also have the most common outer diameters — 0.250" and 0.254" — making them ideal for use in inline or precolumn filters.

1 Year Warranty
Specifications
  • Membrane MaterialStainless Steel
  • Pore Size (µm)0.5
  • Filter Diameter (mm)4.8
  • DescriptionMicroFilter Frit, SS, 0.5 µm, 0.188" OD, 0.254" OD PCTFE Ring; 6.5 µL
  • Warranty1 year
Reviews
Q&A