Idex ColumnSaver™ Direct-Connect Precolumn Filter, HPLC, PEEK, 0.5 µm SS Frit, 1/16" OD, 10-32 Coned; 10/Pk

Representative image only.

Idex ColumnSaver™ Direct-Connect Precolumn Filter, HPLC, PEEK, 0.5 µm SS Frit, 1/16" OD, 10-32 Coned; 10/Pk

Idex | Mfr: 9085-05-10| Item: 0201016

Precolumn filters offer secure protection for analytical columns

$226.90CAD / Pkg of 10

$226.90CAD / Pkg of 10

Buy It Together

Current Item

Idex ColumnSaver™ Direct-Connect Precolumn Filter, HPLC, PEEK, 0.5 µm SS Frit, 1/16" OD, 10-32 Coned; 10/PK
Idex ColumnSaver™ Direct-Connect Precolumn Filter, HPLC, PEEK, 0.5 µm SS Frit, 1/16" OD, 10-32 Coned; 10/PK
0201016

$226.90CAD / Pkg of 10
+ + + +
Idex Iso-Prep Filter, SS, 2 µm, 21.2 mm; 1/EA
4271155

$38.90CAD / Each
=
Total Price 500.37 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Economical protection for larger columns and injections
  • Feature 10-32 coned ports for connection to 1/16" OD tubing
  • Replaceable stainless steel (SS) and PEEK® frits
  • Max pressure 6000 psi (414 bar)
  • 0.5 µm filter
  • 0.020" through hole
  • 1 year warranty

More About this Item

Economical precolumn filters are designed to protect columns by filtering out particulate matter originating from the sample or from rotor seal wear. Filters feature 10-32 coned ports compatible with 1/16" outer diameter tubing.

This filter assembly is direct-connect for standard HPLC applications and requires polymer fittings.

1 Year Warranty
Specifications
  • Membrane MaterialPEEK
  • Housing MaterialPEEK
  • Pore Size (µm)0.5
  • Connections10-32 Coned
  • Max Pressure (PSI)6000
  • DescriptionDirect-Connect Precolumn Filter, HPLC, PEEK, 0.5 µm SS Frit, 1/16" OD, 10-32 Coned; 10/Pk
  • Warranty1 year
Reviews
Q&A