Idex M-560 Precolumn MicroFilter, PEEK, 0.5 µm, 1/16" OD Tubing, 10-32 Coned; 1/EA

Representative image only.

Idex M-560 Precolumn MicroFilter, PEEK, 0.5 µm, 1/16" OD Tubing, 10-32 Coned; 1/EA

Idex | Mfr: M-560| Item: 0201052

Filter out particles before they get into analytical columns

$223.96CAD / Each

$223.96CAD / Each

Buy It Together

Current Item

Idex M-560 Precolumn MicroFilter, PEEK, 0.5 µm, 1/16" OD Tubing, 10-32 Coned; 1/EA
Idex M-560 Precolumn MicroFilter, PEEK, 0.5 µm, 1/16" OD Tubing, 10-32 Coned; 1/EA
0201052

$223.96CAD / Each
+ + + + =
Total Price 762.04 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Five A-735 PEEK/PCTFE 0.5 µm frits, one F-132 PEEK MicroTight ferrule, one P-416 PEEK female nut.

Key Features

  • Connect directly to columns with 10-32 threads
  • Made of PEEK® or stainless steel parts
  • Total theoretical void volume 0.5 µm
  • PEEK housing and frit
  • 5 frits per pack
  • 1 month warranty

More About this Item

Connect these precolumn microfilters directly into your analytical columns or microbores and virtually eliminate harmful particles from clogging up your system. The PEEK tubing used in these assemblies has an internal diameter of 0.005" (125 µm), preventing the mobile phase from mixing with the sample. The total theoretical void volume is 0.5 µm, which includes the frit volume.

Microfilters are available to connect to MicroTight® tubing sleeves for 70 to 520 µm OD capillary tubing or select a version that connects directly to 1/16" OD tubing.


Connects directly to 1/16" OD tubing.

1 Month Warranty
Specifications
  • Membrane MaterialPEEK frit
  • Housing MaterialPEEK
  • Pore Size (µm)0.5
  • Connections1/16" OD tubing
  • DescriptionPrecolumn MicroFilter, PEEK, 0.5 µm, 1/16" OD Tubing, 10-32 Coned; 1/EA
Reviews
Q&A