Idex MicroFilter Frit, SS, 2 µm, 0.125" OD, 0.20" OD PCTFE Ring; 1/EA

Representative image only.

Idex MicroFilter Frit, SS, 2 µm, 0.125" OD, 0.20" OD PCTFE Ring; 1/EA

Idex | Mfr: A-420| Item: 0201064

Extend filtration life and consistency with replaceable frits

$14.29CAD / Each

$14.29CAD / Each

Buy It Together

Current Item

Idex MicroFilter Frit, SS, 2 µm, 0.125" OD, 0.20" OD PCTFE Ring; 1/EA
Idex MicroFilter Frit, SS, 2 µm, 0.125" OD, 0.20" OD PCTFE Ring; 1/EA
0201064

$14.29CAD / Each
+ + + +
Idex Iso-Prep Filter, SS, 2 µm, 21.2 mm; 1/EA
4271155

$38.90CAD / Each
+ =
Total Price 893.76 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Protects systems from damaging particulate matter
  • Provides uniform porosity for longer filtration life
  • Inexpensive replacement of frits saves time and money vs. cleaning
  • Frit volume 3 µL
  • 1 year warranty

More About this Item

Easily replaceable frits save you time and money lost to frit-cleaning labor, plus eliminate the problem of embedded debris re-entering your instrument. These frits are available in the most common HPLC filtration ratings. Each includes a PCTFE or PEEK polymer sealing ring, which are slightly thicker than the frit disc for extra sealing and chemical resistance. Many also have the most common outer diameters — 0.250" and 0.254" — making them ideal for use in inline or precolumn filters.

1 Year Warranty
Specifications
  • Membrane MaterialStainless Steel
  • Pore Size (µm)2
  • Filter Diameter (mm)3.18
  • DescriptionMicroFilter Frit, SS, 2 µm, 0.125" OD, 0.20" OD PCTFE Ring; 3.0 µL
  • Warranty1 year
Reviews
Q&A