Idex MicroFilter Frit, SS, 2 µm, 0.062" OD, 0.25" OD PEEK Ring, 0.7 µL; 1/EA

Representative image only.

Idex MicroFilter Frit, SS, 2 µm, 0.062" OD, 0.25" OD PEEK Ring, 0.7 µL; 1/EA

Idex | Mfr: A-101| Item: 0201027

Extend filtration life and consistency with replaceable frits

$9.14CAD / Each

$9.14CAD / Each

Buy It Together

Current Item

Idex MicroFilter Frit, SS, 2 µm, 0.062" OD, 0.25" OD PEEK Ring, 0.7 µL; 1/EA
Idex MicroFilter Frit, SS, 2 µm, 0.062" OD, 0.25" OD PEEK Ring, 0.7 µL; 1/EA
0201027

$9.14CAD / Each
+ + + +
Idex Iso-Prep Filter, SS, 2 µm, 21.2 mm; 1/EA
4271155

$38.90CAD / Each
+ =
Total Price 888.61 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Protects systems from damaging particulate matter
  • Provides uniform porosity for longer filtration life
  • Inexpensive replacement of frits saves time and money vs. cleaning
  • Frit volume 0.7 µL
  • 1 month warranty

More About this Item

Easily replaceable frits save you time and money lost to frit-cleaning labor, plus eliminate the problem of embedded debris re-entering your instrument. These frits are available in the most common HPLC filtration ratings. Each includes a PCTFE or PEEK polymer sealing ring, which are slightly thicker than the frit disc for extra sealing and chemical resistance. Many also have the most common outer diameters — 0.250" and 0.254" — making them ideal for use in inline or precolumn filters.

1 Month Warranty
Specifications
  • Membrane MaterialStainless Steel
  • Pore Size (µm)2
  • Filter Diameter (mm)1.6
  • DescriptionMicroFilter Frit, SS, 2 µm, 0.062" OD, 0.25" OD PEEK Ring; 0.7 µL
Reviews
Q&A