Idex MicroFilter Frit, SS, 0.5 µm, 0.038" OD, 0.125" OD PEEK Ring; 1/EA

Representative image only.

Idex MicroFilter Frit, SS, 0.5 µm, 0.038" OD, 0.125" OD PEEK Ring; 1/EA

Idex | Mfr: C-128-31| Item: 0201074

Extend filtration life and consistency with replaceable frits

$13.56CAD / Each

$13.56CAD / Each

Buy It Together

Current Item

Customers Also Bought

Product Description

Key Features

  • Protects systems from damaging particulate matter
  • Provides uniform porosity for longer filtration life
  • Inexpensive replacement of frits saves time and money vs. cleaning
  • Frit volume 0.1 µL
  • 1 year warranty

More About this Item

Easily replaceable frits save you time and money lost to frit-cleaning labor, plus eliminate the problem of embedded debris re-entering your instrument. These frits are available in the most common HPLC filtration ratings. Each includes a PCTFE or PEEK polymer sealing ring, which are slightly thicker than the frit disc for extra sealing and chemical resistance. Many also have the most common outer diameters — 0.250" and 0.254" — making them ideal for use in inline or precolumn filters.

1 Year Warranty
Specifications
  • Membrane MaterialStainless Steel
  • Pore Size (µm)0.5
  • Filter Diameter (mm)0.97
  • DescriptionMicroFilter Frit, SS, 0.5 µm, 0.038" OD, 0.125" OD PEEK Ring; 0.1 µL
  • Warranty1 year
Reviews
Q&A