Idex MicroFilter Frit, PEEK/PCTFE, 0.5 µm, 0.045" OD Frit, 0.192" OD Ring; 10/PK

Representative image only.

Idex MicroFilter Frit, PEEK/PCTFE, 0.5 µm, 0.045" OD Frit, 0.192" OD Ring; 10/PK

Idex | Mfr: A-735X| Item: 0201043

Extend filtration life and consistency with replaceable frits

$164.58CAD / Pkg of 10

$164.58CAD / Pkg of 10

Buy It Together

Current Item

Idex MicroFilter Frit, PEEK/PCTFE, 0.5 µm, 0.045" OD Frit, 0.192" OD Ring; 10/PK
Idex MicroFilter Frit, PEEK/PCTFE, 0.5 µm, 0.045" OD Frit, 0.192" OD Ring; 10/PK
0201043

$164.58CAD / Pkg of 10
+ + + + + =
Total Price 1613.67 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Protects systems from damaging particulate matter
  • Provides uniform porosity for longer filtration life
  • Inexpensive replacement of frits saves time and money vs. cleaning
  • 216 nL swept volume
  • 10 frits per pack
  • 1 month warranty

More About this Item

Easily replaceable frits save you time and money lost to frit-cleaning labor, plus eliminate the problem of embedded debris re-entering your instrument. These frits are available in the most common HPLC filtration ratings. Each includes a PCTFE or PEEK polymer sealing ring, which are slightly thicker than the frit disc for extra sealing and chemical resistance. Many also have the most common outer diameters — 0.250" and 0.254" — making them ideal for use in inline or precolumn filters.

1 Month Warranty
Specifications
  • Membrane MaterialPEEK/PCTFE
  • Pore Size (µm)0.5
  • Filter Diameter (mm)1.143
  • DescriptionMicroFilter Frit, PEEK/PCTFE, 0.5 µm, 0.045" OD Frit, 0.192" OD Ring; 10/PK
Reviews
Q&A