Idex M-500 Precolumn MicroFilter Assembly, Silica/SS, 0.5 µm, 1/4" OD Tubing, 10-32 Coned; 1/EA

Representative image only.

Idex M-500 Precolumn MicroFilter Assembly, Silica/SS, 0.5 µm, 1/4" OD Tubing, 10-32 Coned; 1/EA

Idex | Mfr: M-500| Item: 0201046

Filter out particles before they get into analytical columns

$208.34CAD / Each

$208.34CAD / Each

Buy It Together

Current Item

Idex M-500 Precolumn MicroFilter Assembly, Silica/SS, 0.5 µm, 1/4" OD Tubing, 10-32 Coned; 1/EA
Idex M-500 Precolumn MicroFilter Assembly, Silica/SS, 0.5 µm, 1/4" OD Tubing, 10-32 Coned; 1/EA
0201046

$208.34CAD / Each
+ + + + =
Total Price 746.42 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Five C-425 0.5 µm frits, one F-172 PEEK MicroTight ferrule, one P-416 PEEK female nut.

Key Features

  • Connect directly to columns with 10-32 threads
  • Made of PEEK® or stainless steel parts
  • Total theoretical void volume 0.5 µm
  • Silica housing and SS frit
  • 1 year warranty

More About this Item

Connect these precolumn microfilters directly into your analytical columns or microbores and virtually eliminate harmful particles from clogging up your system. The PEEK tubing used in these assemblies has an internal diameter of 0.005" (125 µm), preventing the mobile phase from mixing with the sample. The total theoretical void volume is 0.5 µm, which includes the frit volume.

Microfilters are available to connect to MicroTight® tubing sleeves for 70 to 520 µm OD capillary tubing or select a version that connects directly to 1/16" OD tubing.


Connects to MicroTight® tubing sleeves for 70-520 µm OD capillary tubing.

1 Year Warranty
Specifications
  • Membrane MaterialStainless steel frit
  • Housing MaterialSilica
  • Pore Size (µm)0.5
  • ConnectionsMicroTight tubing sleeves
  • DescriptionPrecolumn MicroFilter Assembly, Silica/SS, 0.5 µm, 1/4" OD Tubing, 10-32 Coned; 1/EA
  • Warranty1 year
Reviews
Q&A