Idex Low-Pressure Y Connector Assembly, Natural PEEK, 0.020" Bore, 1/8" OD Tubing, 1/4-28 Flat Bottom; 1/EA

Representative image only.

Idex Low-Pressure Y Connector Assembly, Natural PEEK, 0.020" Bore, 1/8" OD Tubing, 1/4-28 Flat Bottom; 1/EA

Idex | Mfr: P-513| Item: 0202331

Combine, split, or intersect fluid streams throughout your system

$60.70CAD / Each

$60.70CAD / Each

Buy It Together

Current Item

Idex Low-Pressure Y Connector Assembly, Natural PEEK, 0.020" Bore, 1/8" OD Tubing, 1/4-28 Flat Bottom; 1/EA
Idex Low-Pressure Y Connector Assembly, Natural PEEK, 0.020" Bore, 1/8" OD Tubing, 1/4-28 Flat Bottom; 1/EA
0202331

$60.70CAD / Each
+ =
Total Price 147.19 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Three PEEK nut/ETFE ferrule flangeless fittings 02020-99.

Key Features

  • Manufactured from inert polymers
  • Max pressure of 500 psi (34 bar)
  • 0.020" thru-hole diameter
  • 1 year warranty

More About this Item

Use Y connectors in a variety of low-pressure situations throughout your fluidic system. Y connectors create less turbulence and solvent outgassing than Tee connectors, improving analytical results. Handy mounting holes make it a snap to mount connectors. Y connector assemblies come complete with nuts and ferrules.

1 Year Warranty
Specifications
  • Fitting MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(F) (port 1) (InchShort)1/4-28 Flat Bottom
  • Compression Size / Tube Od (Port 2) (in)1/8
  • Compression Size / Tube Od (Port 2) (mm)3.2
  • ColorNatural
  • Max Operating Pressure (PSI)500
  • Orifice Dimensions (mm)0.5
  • DescriptionLow-Pressure Y Connector Assembly, Natural PEEK, 0.020" Bore, 1/8" OD Tubing, 1/4-28 Flat Bottom; 1/EA
  • Warranty1 year
Reviews
Q&A