Idex Low-Pressure Union Assembly, Elbow, Natural PEEK, 0.062" Bore, 1/8" OD Tubing, 1/4-28 Flat Bottom; 1/EA

Representative image only.

Idex Low-Pressure Union Assembly, Elbow, Natural PEEK, 0.062" Bore, 1/8" OD Tubing, 1/4-28 Flat Bottom; 1/EA

Idex | Mfr: P-432| Item: 0202320

Make solid connections in low-pressure applications

$91.94CAD / Each

$91.94CAD / Each

Buy It Together

Current Item

Idex Low-Pressure Union Assembly, Elbow, Natural PEEK, 0.062" Bore, 1/8" OD Tubing, 1/4-28 Flat Bottom; 1/EA
Idex Low-Pressure Union Assembly, Elbow, Natural PEEK, 0.062" Bore, 1/8" OD Tubing, 1/4-28 Flat Bottom; 1/EA
0202320

$91.94CAD / Each
+ + + =
Total Price 256.37 ADD 4 ITEMS TO CART
Product Description

Includes

Four PEEK nut/ETFE ferrule flangeless fittings 02020-99.

Key Features

  • Manufactured from inert polymers
  • 1/4-28 flat-bottom ports
  • Max pressure of 1000 psi (69 bar)
  • 0.062" thru-hole diameter
  • 13.6 µL swept volume
  • PEEK body
  • 1 year warranty

More About this Item

Use straight and elbow assemblies in a variety of low-pressure situations throughout your fluidic system. Assemblies come with fittings.

1 Year Warranty
Specifications
  • Fitting MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(F) (port 1) (InchShort)1/4-28 Flat Bottom
  • Compression Size / Tube Od (Port 2) (in)1/8
  • Compression Size / Tube Od (Port 2) (mm)3.2
  • ColorNatural
  • Max Operating Pressure (PSI)1000
  • DescriptionLow-Pressure Union Assembly, Elbow, Natural PEEK, 0.062" Bore, 1/8" OD Tubing, 1/4-28 Flat Bottom; 1/EA
  • Warranty1 year
Reviews
Q&A