Idex Low-Pressure Tee Assembly, Natural PEEK, 0.020" Bore, 1/16" OD Tubing, 1/4-28 Flat Bottom; 1/EA

Representative image only.

Idex Low-Pressure Tee Assembly, Natural PEEK, 0.020" Bore, 1/16" OD Tubing, 1/4-28 Flat Bottom; 1/EA

Idex | Mfr: P-712| Item: 0200810

Combine, split, or intersect fluid streams throughout your system

$59.67CAD / Each

$59.67CAD / Each

Buy It Together

Current Item

Idex Low-Pressure Tee Assembly, Natural PEEK, 0.020" Bore, 1/16" OD Tubing, 1/4-28 Flat Bottom; 1/EA
Idex Low-Pressure Tee Assembly, Natural PEEK, 0.020" Bore, 1/16" OD Tubing, 1/4-28 Flat Bottom; 1/EA
0200810

$59.67CAD / Each
+ =
Total Price 248.26 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Four PEEK nut/ETFE ferrule flangeless fittings 02020-78.

Key Features

  • Manufactured from inert polymers
  • 1/4-28 flat-bottom ports
  • Max pressure of 1000 psi (69 bar)
  • 0.020" thru-hole diameter
  • PEEK body

More About this Item

Use Tee connectors in a variety of low-pressure situations throughout your fluidic system. Handy mounting holes make it a snap to mount connectors. Tee connector assemblies come complete with nuts and ferrules.

Specifications
  • Fitting MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(F) (port 1) (InchShort)1/4-28 Flat Bottom
  • Compression Size / Tube Od (Port 2) (in)1/16
  • Compression Size / Tube Od (Port 2) (mm)1.6
  • ColorNatural
  • Max Temperature (° F)302
  • Max Temperature (° C)150
  • Max Operating Pressure (PSI)1000
  • Orifice Dimensions (mm)0.5
  • DescriptionLow-Pressure Tee Assembly, Natural PEEK, 0.020" Bore, 1/16" OD Tubing, 1/4-28 Flat Bottom; 1/EA
Reviews
Q&A